Shop All Chemical Resistant Gloves
Honeywell
Chemical Resistant Glove, Green, XXL, PR
Mfr # 33-3765E/11XXL
Zoro # G702695303
original price:
$14.69
13% off
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Glove Materials Nitrile
- Glove Length 12 3/4 in
- Glove Thickness 1.7 mm
- Latex-Free No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell
- MFR # 33-3765E/11XXL
- Zoro # G702695303
- UPC # 883940409375
- Country of Origin United States
- Category Chemical Resistant Gloves
Dimensions
Glove Size | XXL |
Glove Length | 12 3/4 in |
Description
Chemical Resistant Glove, Fingers and Back of Hand, 1.7 mm, 12 3/4 in, Glove Size XXL, Color Green, Supported, Standards ANSI ABRASION, ANSI CUT, EN 388, EN 407, EN ISO374-1, Food Contact, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Disposable Gloves, 5 mil Palm, Natural Rubber Latex, Powder-Free, S, 100 PK, Natural (10D863)
- RED KAP Mns Brown Dp Cotton Work Pant (PC20BN 44 34)
- HONEYWELL Cut-Resistant Gloves, M, 18 Gauge, A1, PR (21-1818B/8M)
- RADIANS Gloves FDG Coat High Visibility Work Glove - XL PR (RWG31XL)
- HONEYWELL Chemical Resistant Glove, Green, L, 9, PR (33-3765E/9L)
- HONEYWELL Chemical Resistant Glove, Green, S, PR (33-3765E/7S)
- HONEYWELL Chemical Resistant Glove, Green, M, PR (33-3765E/8M)
- HONEYWELL Chemical Resistant Glove, Aqua, S, PR (32-3011E/7S/N)
- HONEYWELL Chemical Resistant Glove, Green, L, 9, PR (32-3015E/9L)
- HONEYWELL Glovebox Glove, White, 1 PR (8Y3032A/9Q)
- ANSELL Alphatec Chemical Resistant Gloves, Fish Scale, 12 in Length, 17 mil Thickness, XL(10), Blue, 1 Pair (88-356)
- Honeywell Chemical Resistant Gloves