Shop All Chemical Resistant Gloves
Honeywell
Chemical Resistant Glove, Green, XL, PR
Mfr # 33-3150E/10XL
Zoro # G002695676
$6.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Glove Materials Nitrile
- Glove Length 14 in
- Glove Thickness 1.3 mm
- Latex-Free No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell
- MFR # 33-3150E/10XL
- Zoro # G002695676
- UPC # 883940409412
- Country of Origin United States
- Category Chemical Resistant Gloves
Dimensions
Glove Size | XL |
Glove Length | 14 in |
Description
Chemical Resistant Glove, Fingers and Back of Hand, 1.3 mm, 14 in, Glove Size XL, Color Green, Supported, Standards ANSI ABRASION, ANSI CUT, EN 388, EN 407, EN ISO374-1, Food Contact, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Hi-Vis Cut Resistant Coated Gloves, A2 Cut Level, Nitrile, 9, 1 PR (97-011)
- MCR SAFETY Safety Glasses, Gray Anti-Fog (CL5H20GPF)
- TRU-SPEC Flame Resistant Cargo Pants, 41" to 43" (1441)
- CAIMAN Cold Protection Gloves, Heatrac Lining, M (2960-4)
- HONEYWELL Chemical Resistant Glove, Green, XXL, PR (33-3150E/11XXL)
- HONEYWELL Chemical Resistant Glove, Green, L, PR (33-3150E/9L)
- HONEYWELL Chemical Resistant Glove, Green, L, 9, PR (33-3765E/9L)
- HONEYWELL Chemical Resistant Glove, Aqua Grn, XL, PR (32-3011E/10XL/N)
- HONEYWELL Chemical Resistant Glove, Aqua, S, PR (32-3011E/7S/N)
- HONEYWELL Chemical Resistant Glove, Green, XL, PR (33-3765E/10XL)
- SPONTEX Glove Latex Clean N Chem Xlrg (74043ZQK)
- Honeywell Gloves & Hand Protection