Shop All Chemical Resistant Gloves
Honeywell
Chemical Resistant Glove, Green, S, PR
Mfr # 33-3765E/7S
Zoro # G502695282
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Glove Materials Nitrile
- Glove Length 12 3/4 in
- Glove Thickness 1.7 mm
- Latex-Free No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell
- MFR # 33-3765E/7S
- Zoro # G502695282
- UPC # 883940409337
- Country of Origin United States
- Category Chemical Resistant Gloves
Dimensions
Glove Size | S |
Glove Length | 12 3/4 in |
Description
Chemical Resistant Glove, Fingers and Back of Hand, 1.7 mm, 12 3/4 in, Glove Size S, Color Green, Supported, Standards ANSI ABRASION, ANSI CUT, EN 388, EN 407, EN ISO374-1, Food Contact, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEFENDER SAFETY H1-CH Safety Helmet With Visor, Type 1 Class C, ANSI Z89.1 - White (H1-CH-01V)
- CONDOR Polyurethane Coated Gloves, Palm Coverage, Black, M, PR (48UP82)
- WOOSTER PRODUCTS Stair Tread, Ylw/Blk, 60in W, Extruded Alum, 365YB5 (365YB5)
- RUBBER-CAL Maxx-Tuff Mat, Black, 1/2" Thick (03_177_WEB)
- HONEYWELL Chemical Resistant Glove, Green, L, 9, PR (33-3765E/9L)
- HONEYWELL Chemical Resistant Glove, Green, XXL, PR (33-3765E/11XXL)
- HONEYWELL Chemical Resistant Glove, Green, M, PR (33-3765E/8M)
- HONEYWELL Chemical Resistant Glove, Green, XXL, PR (33-3150E/11XXL)
- HONEYWELL Chemical Resistant Glove, Green, S, PR (32-3015E/7S)
- HONEYWELL Honeywell North Nitri-Knit 26"L Shoulder-Length Insulated Nitrile Gloves (NK803ESIN/8)
- BDG Unsupported Nitrile Green 13" Gauntlet 15mil Flock Lined, Size L (9) (99-1-1715F-9)
- Honeywell Chemical Resistant Gloves