Shop All Chemical Resistant Gloves
Honeywell
Chemical Resistant Glove, Green, S, PR
Mfr # 32-3015E/7S
Zoro # G602695717
$1.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Glove Materials Nitrile
- Glove Length 13 in
- Glove Thickness 0.38 mm
- Latex-Free No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell
- MFR # 32-3015E/7S
- Zoro # G602695717
- UPC # 883940409436
- Country of Origin United States
- Category Chemical Resistant Gloves
Dimensions
Glove Size | S |
Glove Length | 13 in |
Description
Chemical Resistant Glove, 0.38 mm, 13 in, Glove Size S, Color Green, Unsupported, Standards ANSI ABRASION, ANSI CUT, EN 388, EN 407, EN ISO374-1, Food Contact, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVENGER SAFETY FOOTWEAR Work Boots, 9, M, Black, Composite, PR (A7248-M)
- MILWAUKEE TOOL Climbing Green Vented Safety Helmet - Type 2, Class C, Type 2, Class C (48-73-1306)
- DUPONT Tyvek Isoclean Shoe Covers, Slip Resist, XL, Wh, PK100 (IC451SWHXL01000B)
- SIGNMISSION Safety Sign, 9 in Height, Vinyl, 6 in Length, Waffles, D-DC-12-Waffles (D-DC-12-Waffles)
- HONEYWELL Chemical Resistant Glove, Green, XL, PR (32-3015E/10XL)
- HONEYWELL Chemical Resistant Glove, Green, M, PR (32-3015E/8M)
- HONEYWELL Chemical Resistant Glove, Green, L, 9, PR (32-3015E/9L)
- HONEYWELL Chemical Resistant Glove, Green, XXL, PR (32-3011E/11XXL/N)
- HONEYWELL Chemical Resistant Glove, Green, L, PR (32-3011E/9L/N)
- HONEYWELL Glovebox Glove, White, 1 PR (8Y3032A/9Q)
- HONEYWELL NORTH 16" Chemical Resistant Gloves, Laminated Film, 10, 1 PR (SSG/10)
- Honeywell Chemical Resistant Gloves