Shop All Chemical Resistant Gloves
Honeywell
Chemical Resistant Glove, Green, L, PR
Mfr # 32-3011E/9L/N
Zoro # G202695285
$1.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Glove Materials Nitrile
- Glove Length 13 in
- Glove Thickness 0.28 mm
- Latex-Free No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell
- MFR # 32-3011E/9L/N
- Zoro # G202695285
- UPC # 883940411569
- Country of Origin United States
- Category Chemical Resistant Gloves
Dimensions
Glove Size | L |
Glove Length | 13 in |
Description
Chemical Resistant Glove, 0.28 mm, 13 in, Glove Size L, Color Green, Unsupported, Standards ANSI ABRASION, ANSI CUT, EN 388, EN 407, EN ISO374-1, Food Contact, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YOUNGSTOWN GLOVE CO Flame and Heat Resistant Gloves, PR (12-3390-60-XXL)
- SAFEWAZE Rescue Pole Head (022-6072)
- MUCK BOOT CO Women's Arctic Sport II Ankle (AS2A903 M 080)
- TILLMAN Ack Bl, Lth Pm, Wl Ln Wldrs Glv-Cd, PR (822L)
- HONEYWELL Chemical Resistant Glove, Aqua Grn, XL, PR (32-3011E/10XL/N)
- HONEYWELL Chemical Resistant Glove, Green, XXL, PR (32-3011E/11XXL/N)
- HONEYWELL Chemical Resistant Glove, Aqua, S, PR (32-3011E/7S/N)
- HONEYWELL Chemical Resistant Glove, Green, M, PR (32-3015E/8M)
- HONEYWELL Glovebox Glove, White, 1 PR (8Y3032A/9Q)
- HONEYWELL Chemical Resistant Glove, Green, L, 9, PR (32-3015E/9L)
- CESTUS Work Gloves , Deep Grip® #3026 PR 2XL (3026 2XL)
- Honeywell Chemical Resistant Gloves