Shop All Chemical Resistant Gloves
Honeywell
Chemical Resistant Glove, Green, L, 9, PR
Mfr # 33-3765E/9L
Zoro # G402695689
product price: $12.69
/pr
$12.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Glove Materials Nitrile
- Glove Length 12 3/4 in
- Glove Thickness 1.7 mm
- Latex-Free No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # 33-3765E/9L
- Zoro # G402695689
- UPC # 883940409351
- Country of Origin United States
- Category Chemical Resistant Gloves
Dimensions
Glove Size | L |
Glove Length | 12 3/4 in |
Description
Chemical Resistant Glove, Fingers and Back of Hand, 1.7 mm, 12 3/4 in, Glove Size L, Color Green, Supported, Standards ANSI ABRASION, ANSI CUT, EN 388, EN 407, EN ISO374-1, Food Contact, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC All Visitors Must Report To The.. (SS1R)
- BRADY White Polyester Wire Marker, THT-3-422-10 (THT-3-422-10)
- CONDOR Class 2 Breakaway, Mesh, U-block, No Poc (786FA5)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A6 Cut Level, Nitrile, XL, 1 PR (KKC6FN-05-XL)
- HONEYWELL Chemical Resistant Glove, Green, XXL, PR (33-3765E/11XXL)
- HONEYWELL Chemical Resistant Glove, Green, M, PR (33-3765E/8M)
- HONEYWELL Chemical Resistant Glove, Green, XL, PR (33-3765E/10XL)
- HONEYWELL Chemical Resistant Glove, Green, M, 8, PR (32-3011E/8M/N)
- HONEYWELL Chemical Resistant Glove, Green, S, PR (32-3015E/7S)
- HONEYWELL Chemical Resistant Glove, Green, S, PR (33-3765E/7S)
- ANSELL 11" Chemical Resistant Gloves, Nitrile, 9, 1 PR (58-128)
- Honeywell Gloves & Hand Protection