Shop All Chemical Resistant Gloves
Honeywell
Chemical Resistant Glove, Green, L, 9, PR
Mfr # 32-3015E/9L
Zoro # G302695703
product price: $2.25
/pr
$2.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Glove Materials Nitrile
- Glove Length 13 in
- Glove Thickness 0.38 mm
- Latex-Free No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # 32-3015E/9L
- Zoro # G302695703
- UPC # 883940409450
- Country of Origin United States
- Category Chemical Resistant Gloves
Dimensions
Glove Size | L |
Glove Length | 13 in |
Description
Chemical Resistant Glove, 0.38 mm, 13 in, Glove Size L, Color Green, Unsupported, Standards ANSI ABRASION, ANSI CUT, EN 388, EN 407, EN ISO374-1, Food Contact, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEDERAL SIGNAL Horn, In/Outdoor, 16to 33VDC or 12to 24VDC (450E-024)
- EDGE EYEWEAR Safety Glasses, Blue Mirror Scratch-Resistant (SDK118-G2)
- LYLE Notice Sign, 10 in H, 14 in W, Aluminum, Horizontal Rectangle, English, U5-1566-RA_14X10 (U5-1566-RA_14X10)
- WOOSTER PRODUCTS Stair Tread, Black, 36in W, Extruded Alum (311BLA3)
- HONEYWELL Chemical Resistant Glove, Green, XL, PR (32-3015E/10XL)
- HONEYWELL Chemical Resistant Glove, Green, M, PR (32-3015E/8M)
- HONEYWELL Chemical Resistant Glove, Green, S, PR (32-3015E/7S)
- HONEYWELL Chemical Resistant Glove, Green, XXL, PR (33-3765E/11XXL)
- HONEYWELL Chemical Resistant Glove, Aqua Grn, XL, PR (32-3011E/10XL/N)
- HONEYWELL Chemical Resistant Glove, Green, XL, PR (33-3765E/10XL)
- ANSELL Sol-Vex Unsupported Nitrile Gloves, M, 15 mil (117142)
- Honeywell Gloves & Hand Protection