Shop All Chemical Resistant Gloves
Honeywell
Chemical Resistant Glove, Aqua, S, PR
Mfr # 32-3011E/7S/N
Zoro # G902695295
product price: $1.69
/pr
$1.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Aqua
- Glove Materials Nitrile
- Glove Length 13 in
- Glove Thickness 0.28 mm
- Latex-Free No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # 32-3011E/7S/N
- Zoro # G902695295
- UPC # 883940411545
- Country of Origin United States
- Category Chemical Resistant Gloves
Dimensions
Glove Size | S |
Glove Length | 13 in |
Description
Chemical Resistant Glove, 0.28 mm, 13 in, Glove Size S, Color Aqua, Unsupported, Standards ANSI ABRASION, ANSI CUT, EN 388, EN 407, EN ISO374-1, Food Contact, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIP 12" Chemical Resistant Gloves, PVC, Mens, 12PK (58-8030R)
- US WEIGHT Barrier Post with Belt, HDPE, Black, PR (U2000)
- SKULLERZ BY ERGODYNE Safety Glasses Foam Gasket, Black, EVA Foam (ODIN-FGI)
- NEVS Blank Chart Labels 1-3/8" x 5-3/8" Red w/Black (NRB-RED)
- HONEYWELL Chemical Resistant Glove, Aqua Grn, XL, PR (32-3011E/10XL/N)
- HONEYWELL Chemical Resistant Glove, Green, XXL, PR (32-3011E/11XXL/N)
- HONEYWELL Chemical Resistant Glove, Green, M, 8, PR (32-3011E/8M/N)
- HONEYWELL Honeywell North Nitri-Knit 26"L Shoulder-Length Insulated Nitrile Gloves (NK803ESIN/8)
- HONEYWELL Glovebox Glove, White, 1 PR (8Y3032A/9Q)
- HONEYWELL Chemical Resistant Glove, Green, XL, PR (33-3150E/10XL)
- SHOWA VF, Chem Res Gloves, L, 29UP90, PR (727-09-V)
- Honeywell Gloves & Hand Protection