Shop All Chemical Resistant Gloves
Honeywell
Chemical Resistant Glove, Aqua Grn, XL, PR
Mfr # 32-3011E/10XL/N
Zoro # G002695263
product price: $1.69
/pr
$1.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Aqua Green
- Glove Materials Nitrile
- Glove Length 13 in
- Glove Thickness 0.28 mm
- Latex-Free No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # 32-3011E/10XL/N
- Zoro # G002695263
- UPC # 883940411590
- Country of Origin United States
- Category Chemical Resistant Gloves
Dimensions
Glove Size | XL |
Glove Length | 13 in |
Description
Chemical Resistant Glove, 0.28 mm, 13 in, Glove Size XL, Color Aqua Green, Unsupported, Standards ANSI ABRASION, ANSI CUT, EN 388, EN 407, EN ISO374-1, Food Contact, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCAT Leather Gloves, Gunn - Full Back, PR, PK12 (IC9)
- BRADY Ultra Reflective Letter, J, PK10 (3010-J)
- BOUTON OPTICAL Reading/Wrking Glss, +2.75, Clear, Plycrbnt (250-27-0027)
- VIKING Open Road 150D Suit - Yellow (2900Y-XXXL)
- HONEYWELL Chemical Resistant Glove, Green, L, PR (32-3011E/9L/N)
- HONEYWELL Chemical Resistant Glove, Green, M, 8, PR (32-3011E/8M/N)
- HONEYWELL Chemical Resistant Glove, Green, XXL, PR (32-3011E/11XXL/N)
- HONEYWELL Chemical Resistant Glove, 15 mil, Sz 8, PR (LA111EBFL/8)
- HONEYWELL Chemical Resistant Glove, Green, XL, PR (33-3765E/10XL)
- HONEYWELL Chemical Resistant Glove, Green, S, PR (33-3765E/7S)
- ANSELL 12" Chemical Resistant Gloves, Natural Rubber Latex, 9-1/2, 1 PR (87-320)
- Honeywell Chemical Resistant Gloves