Shop All Circular Charts
Honeywell
Chart, 11.875 In, 50 to 250, 1 Day, PK100
Mfr # BN 16378
Zoro # G2055182
product price: $37.69
/pk 100, $0.38/ea
$37.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chart Size (In.) 11.8 in
- Range 50 to 250
- Recording Time (Day) 1
- For Use With Honeywell Recorders
- Product Type Circular Paper Chart
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # BN 16378
- Zoro # G2055182
- Country of Origin United States
- Category Circular Charts
Dimensions
Chart Size (In.) | 11.8 in |
Circular Chart Diameter | 11.88 in |
Details
Item | Circular Paper Chart |
Range | 50 to 250 |
Recording Time (Day) | 1 |
For Use With | Honeywell Recorders |
Product Type | Circular Paper Chart |
Minimum Temperature Measured Degrees F | 50 Degrees F |
Compatible with Brand | Honeywell |
Time Recorded | 24 hr |
Grid Color | Black |
Increment of Variation | 20 |
Number of Charts Included | 100 |
Compatible with Series | Universal |
Units Measured | Temperature Degrees F |
Maximum Temperature Measured Degrees F | 250 Degrees F |
Description
Circular Paper Chart, Compatible with Manufacturer Model Number Class 15, Class 22, Class 45, Class 60, Class 70, Classic Servoline, DR 4500, Compatible with Series Universal, Lowest Generic Number Recorded Not Applicable, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Grid Color Black, Increment of Variation 20, Strip Chart Width Not Applicable, Highest Generic Number Recorded Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Tesys Uline Transient Suppressor (LAD4DDL)
- DWYER INSTRUMENTS Air Velocity Kit, Digital, 40.00 In WC (475-2-FM-AV)
- LA CROSSE TECHNOLOGY Wireless Color Weather Station (S82967-INT)
- PIC GAUGES Gauge, 2.5", 0/3000psi, 1/4", SS, 1perRemBez (PRO-311D-254P)
- HONEYWELL Chart, 10.313 In, 0 to 14, 7 Day, PK100 (BN 24001661-036)
- HONEYWELL Chart, 10.313 In, 0 to 600, 1 Day, PK100 (BN 24001660-003)
- HONEYWELL Chart, 10.313 In, 0 to 100, 7 Day, PK100 (BN 24001661-601)
- HONEYWELL Chart, 10.313 In, 0 to 1600, 1 Day, PK100 (BN 24001660-016)
- HONEYWELL Chart, 10.313 In, -5 to 50, 7 Day, PK100 (BN 24001661-627)
- HONEYWELL Chart, 10.313 In, 0 to 300, 1 Day, PK100 (BN 24001660-050)
- GRAPHIC CONTROLS Chart, 9.938 In, -30 to 70, 7 Day, PK100 (PW 00214763)
- Honeywell Circular Charts