Shop All Circular Charts
Honeywell
Chart, 11.875 In, 0 to 100, 1 & 7 Day, PK25
Mfr # BN 30755311
Zoro # G1728693
product price: $50.49
/pk 25, $2.02/ea
$50.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chart Size (In.) 11.8 in
- Range 0 to 100
- Recording Time (Day) 1 & 7, 2 Side
- For Use With Honeywell Recorders
- Compatible with Series Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # BN 30755311
- Zoro # G1728693
- Country of Origin United States
- Category Circular Charts
Dimensions
Chart Size (In.) | 11.8 in |
Circular Chart Diameter | 11.88 in |
Details
Item | Circular Paper Chart |
Range | 0 to 100 |
Recording Time (Day) | 1 & 7, 2 Side |
For Use With | Honeywell Recorders |
Compatible with Series | Universal |
Units Measured | Generic Number Units |
Number of Charts Included | 25 |
Product Type | Circular Paper Chart |
Lowest Generic Number Recorded | 0 |
Increment of Variation | 10 |
Compatible with Brand | Honeywell |
Highest Generic Number Recorded | 100 |
Time Recorded | 24 hr |
Grid Color | Black |
Description
Circular Paper Chart, Compatible with Manufacturer Model Number Class 15, Class 22, Class 45, Class 60, Class 70, Classic Servoline, DR 4500, Compatible with Series Universal, Lowest Generic Number Recorded 0, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Grid Color Black, Increment of Variation 10, Strip Chart Width Not Applicable, Highest Generic Number Recorded 100, Maximum AC Current Measurement Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Bimetal Thermom, 5 In Dial, 0 to 250F (GBTA56051)
- FLUKE Battery Pack (BP190)
- WEISS INSTRUMENTS 4" Boiler Gauge, 1/2" NPT Rear, 80-320F, 0-200PSI (HTP40RSX)
- MONARCH Internal Rechargeable Battery (6280-046)
- HONEYWELL Chart, 10.313 In, 50 to 250, 1 Day, PK100 (BN 24001660-008)
- HONEYWELL Chart, 10.313 In, 0 to 2400, 7 Day, PK100 (BN 24001661-015)
- HONEYWELL Chart, 10.313 In, 0 to 200, 7 Day, PK100 (BN 24001661-004)
- HONEYWELL Chart, 10.313 In, -100 to 200, 1 Day, PK100 (BN 24001660-190)
- HONEYWELL Chart, 10.313 In, -90 to 210, 7 Day, PK100 (BN 24001661-034)
- HONEYWELL Chart, 10.313 In, 0 to 150, 1 Day, PK100 (BN 24001660-070)
- GRAPHIC CONTROLS Circular Paper Chart, 0to100or1500, PK100 (MC M-1500-H)
- Honeywell Circular Charts