Shop All Circular Charts
Honeywell
Chart, 10.313 In, -90 to 210, 7 Day, PK100
Mfr # BN 24001661-034
Zoro # G3196085
product price: $39.95
/pk 100, $0.40/ea
$39.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chart Size (In.) 10.3 in
- Range -90 to 210
- Recording Time (Day) 7
- For Use With Honeywell Recorders
- Product Type Circular Paper Chart
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # BN 24001661-034
- Zoro # G3196085
- Country of Origin United States
- Category Circular Charts
Dimensions
Chart Size (In.) | 10.3 in |
Circular Chart Diameter | 10.31 in |
Details
Item | Circular Paper Chart |
Range | -90 to 210 |
Recording Time (Day) | 7 |
For Use With | Honeywell Recorders |
Product Type | Circular Paper Chart |
Time Recorded | 7 day |
Compatible with Brand | Honeywell |
Units Measured | Temperature Degrees C |
Number of Charts Included | 100 |
Compatible with Series | Universal |
Minimum Temperature Measured Degrees C | -90 Degrees C |
Increment of Variation | 50 |
Grid Color | Blue |
Maximum Temperature Measured Degrees C | 210 Degrees C |
Description
Circular Paper Chart, Compatible with Manufacturer Model Number AR-100, DR 4200 GP/EV, DR 4300, DR 4311, Compatible with Series Universal, Lowest Generic Number Recorded Not Applicable, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Grid Color Blue, Increment of Variation 50, Strip Chart Width Not Applicable, Highest Generic Number Recorded Not Applicable, Maximum AC Current Measurement Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTECH Bead Wire Temp Probe, -22 to 572 Deg F (TP873)
- TAYLOR Thermometer+Humid9.5X3.3 (5535E)
- ASHCROFT Pressure Gauge, 0 to 2000 psi, 1/4 in MNPT, Stainless Steel, Silver (351009SW02L2000#)
- RED LION Signal Conditioner, 12V, 20mA (IAMS0022)
- HONEYWELL Chart, 10.313 In, 0 to 300, 1 Day, PK100 (BN 24001660-062)
- HONEYWELL Chart, 10.313 In, 0 to 600, 1 Day, PK100 (BN 24001660-052)
- HONEYWELL Chart, 10.313 In, 0 to 100, 7 Day, PK100 (BN 24001661-601)
- HONEYWELL Chart, 10.313 In, -50 to 50, 7 Day, PK100 (BN 24001661-218)
- HONEYWELL Chart, 10.313 In, 100 to 300, 1 Day, PK100 (BN 24001660-131)
- HONEYWELL Chart, 12 in., No Range, PK100 (BN 30755317-001)
- SUBURBAN Optical Comparator Combination Grid/Radi (OC-1-10X)
- Honeywell Circular Charts