Shop All Circular Charts
Honeywell
Chart, 10.313 In, 50 to 250, 1 Day, PK100
Mfr # BN 24001660-096
Zoro # G1337016
$57.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chart Size (In.) 10.3 in
- Range 50 to 250
- Recording Time (Day) 1
- For Use With Honeywell Recorders
- Units Measured Temperature Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell
- MFR # BN 24001660-096
- Zoro # G1337016
- Country of Origin United States
- Category Circular Charts
Dimensions
Chart Size (In.) | 10.3 in |
Circular Chart Diameter | 10.31 in |
Details
Item | Circular Paper Chart |
Range | 50 to 250 |
Recording Time (Day) | 1 |
For Use With | Honeywell Recorders |
Units Measured | Temperature Degrees F |
Increment of Variation | 20 |
Minimum Temperature Measured Degrees F | 50 Degrees F |
Time Recorded | 24 hr |
Product Type | Circular Paper Chart |
Number of Charts Included | 100 |
Compatible with Brand | Honeywell |
Grid Color | Black |
Maximum Temperature Measured Degrees F | 250 Degrees F |
Compatible with Series | Universal |
Description
Circular Paper Chart, Compatible with Manufacturer Model Number AR-100, DR 4200 GP/EV, DR 4300, DR 4311, Compatible with Series Universal, Lowest Generic Number Recorded Not Applicable, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Grid Color Black, Increment of Variation 20, Strip Chart Width Not Applicable, Highest Generic Number Recorded Not Applicable, Maximum AC Current Measurement Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHIMPO Panel Mount Tachometer, 9-35 VDC (DT-501XD)
- ECLIPSE ESD Wrist Strap, Adjustable, 10 ft L, Green (900-132)
- SPECTROLINE Fluorescent Leak Detection Dye (SPI-OGYG-16)
- SPAN Pressure Gauge, 0 to 5000 psi, 1/4 in MNPT, Plastic, Black (LFS-210-5000-G-KEMX)
- HONEYWELL Chart, 10.313 In, 0 to 2900, 1 Day, PK100 (BN 24001660-032)
- HONEYWELL Chart, 10.313 In, 0 to 250, 1 Day, PK100 (BN 24001660-024)
- HONEYWELL Chart, 10.313 In, 0 to 14, 1 Day, PK100 (BN 24001660-036)
- HONEYWELL Chart, 10.313 In, -50 to +25, 7 Day, PK100 (BN 24001661-048)
- HONEYWELL Chart, 10.313 In, 0 to 300, 1 Day, PK100 (BN 24001660-062)
- HONEYWELL Chart, 10.313 In, 0 to 800, 1 Day, PK100 (BN 24001660-014)
- HONEYWELL Chart, 10.313 In, -100 to 200, 1 Day, PK100 (BN 24001660-190)
- Honeywell Circular Charts