Shop All Circular Charts
Honeywell
Chart, 10.313 In, -50 to +25, 7 Day, PK100
Mfr # BN 24001661-048
Zoro # G2070284
$31.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chart Size (In.) 10.3 in
- Range -50 to 25
- Recording Time (Day) 7
- For Use With Honeywell Recorders
- Time Recorded 7 day
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell
- MFR # BN 24001661-048
- Zoro # G2070284
- Country of Origin United States
- Category Circular Charts
Dimensions
Chart Size (In.) | 10.3 in |
Circular Chart Diameter | 10.31 in |
Details
Item | Circular Paper Chart |
Range | -50 to 25 |
Recording Time (Day) | 7 |
For Use With | Honeywell Recorders |
Time Recorded | 7 day |
Compatible with Brand | Honeywell |
Number of Charts Included | 100 |
Compatible with Series | Universal |
Increment of Variation | 10 |
Product Type | Circular Paper Chart |
Maximum Temperature Measured Degrees C | 25 Degrees C |
Grid Color | Black |
Minimum Temperature Measured Degrees C | -50 Degrees C |
Units Measured | Temperature Degrees C |
Description
Circular Paper Chart, Compatible with Manufacturer Model Number AR-100, DR 4200 GP/EV, DR 4300, DR 4311, Compatible with Series Universal, Lowest Generic Number Recorded Not Applicable, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Grid Color Black, Increment of Variation 10, Strip Chart Width Not Applicable, Highest Generic Number Recorded Not Applicable, Maximum AC Current Measurement Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS TemperatureHumidity Transmitter, 2D420420Malcd (RHP-2D11-LCD)
- PIC GAUGES Low PressGauge, 2.5", 35oz/60"WCpsi, 1/4"LM (LP1-SB-254-35X60)
- ESCALI Pen Thermometer, Digital, NSF (THDGPN)
- FLUKE Fluke 289 True-RMS Industrial Logging Multimeter w/ TrendCapture (2675778)
- HONEYWELL Chart, 10.313 In, -35 to +75, 7 Day, PK100 (BN 24001661-023)
- HONEYWELL Chart, 10.313 In, 0 to 5, 7 Day, PK100 (BN 24001661-074)
- HONEYWELL Chart, 10.313 In, 0 to 10, 1 Day, PK100 (BN 24001660-076)
- HONEYWELL Chart, 10.313 In, -90 to 210, 7 Day, PK100 (BN 24001661-034)
- HONEYWELL Chart, 10.313 In, 0 to 5, 1 Day, PK100 (BN 24001660-072)
- HONEYWELL Chart, 10.313 In, 0 to 2000, 7 Day, PK100 (BN 24001661-014)
- GRAPHIC CONTROLS Circular Paper Chart, 7 Day, PK100 (PW 00215313)
- Honeywell Circular Charts