Shop All Circular Charts
Honeywell
Chart, 10.313 In, -40 to 60, 7 Day, PK100
Mfr # BN 24001661-067
Zoro # G1066737
product price: $34.19
/pk 100, $0.34/ea
$34.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Chart Size (In.) 10.3 in
- Range -40 to 60
- Recording Time (Day) 7
- For Use With Honeywell Recorders
- Minimum Temperature Measured Degrees C -40 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # BN 24001661-067
- Zoro # G1066737
- Country of Origin United States
- Category Circular Charts
Dimensions
Chart Size (In.) | 10.3 in |
Circular Chart Diameter | 10.31 in |
Details
Item | Circular Paper Chart |
Range | -40 to 60 |
Recording Time (Day) | 7 |
For Use With | Honeywell Recorders |
Minimum Temperature Measured Degrees C | -40 Degrees C |
Units Measured | Temperature Degrees C |
Grid Color | Black |
Product Type | Circular Paper Chart |
Increment of Variation | 10 |
Number of Charts Included | 100 |
Maximum Temperature Measured Degrees C | 60 Degrees C |
Compatible with Brand | Honeywell |
Time Recorded | 7 day |
Compatible with Series | Universal |
Description
Circular Paper Chart, Compatible with Manufacturer Model Number AR-100, DR 4200 GP/EV, DR 4300, DR 4311, Compatible with Series Universal, Lowest Generic Number Recorded Not Applicable, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Grid Color Black, Increment of Variation 10, Strip Chart Width Not Applicable, Highest Generic Number Recorded Not Applicable, Maximum AC Current Measurement Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEL-ART H-B® B61000-0000 FRIO-Temp® Calibrated Electronic Verification Thermometer (B61000-0000)
- THUEMLING Pressure Gauge, 0 to 400 psi, 1/4 in MNPT, Plastic, Black (FA-LFP-210-BG)
- ASSOCIATED EQUIPMENT Battery Tester, Analog, 6 to 12V, 1000A (6036B)
- VEE GEE Thermometer, Dial, -40 to 70 degrees C (81070)
- HONEYWELL Chart, 10.313 In, 0 to 300, 1 Day, PK100 (BN 24001660-062)
- HONEYWELL Chart, 10.313 In, 0 to 400, 7 Day, PK100 (BN 24001661-005)
- HONEYWELL Chart, 10.313 In, 0 to 5, 1 Day, PK100 (BN 24001660-074)
- HONEYWELL Chart, 10.313 In, -100 to 200, 1 Day, PK100 (BN 24001660-191)
- HONEYWELL Chart, 10.313 In, 0 to 20, 7 Day, PK100 (BN 24001661-071)
- HONEYWELL Chart, 10.313 In, -50 to +25, 7 Day, PK100 (BN 24001661-048)
- HONEYWELL Chart, 10.313 In, 0 to 100, 7 Day, PK100 (BN 24001661-001)
- Honeywell Circular Charts