Shop All Circular Charts
Honeywell
Chart, 10.313 In, -250 to 150, 1 Day, PK100
Mfr # BN 24001660-042
Zoro # G2578737
product price: $31.99
/pk 100, $0.32/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chart Size (In.) 10.3 in
- Range -250 to 150
- Recording Time (Day) 1
- For Use With Honeywell Recorders
- Increment of Variation 50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # BN 24001660-042
- Zoro # G2578737
- Country of Origin United States
- Category Circular Charts
Dimensions
Chart Size (In.) | 10.3 in |
Circular Chart Diameter | 10.31 in |
Details
Item | Circular Paper Chart |
Range | -250 to 150 |
Recording Time (Day) | 1 |
For Use With | Honeywell Recorders |
Increment of Variation | 50 |
Product Type | Circular Paper Chart |
Units Measured | Temperature Degrees F |
Grid Color | Black |
Maximum Temperature Measured Degrees F | 150 Degrees F |
Number of Charts Included | 100 |
Compatible with Brand | Honeywell |
Compatible with Series | Universal |
Time Recorded | 24 hr |
Minimum Temperature Measured Degrees F | -250 Degrees F |
Description
Circular Paper Chart, Compatible with Manufacturer Model Number AR-100, DR 4200 GP/EV, DR 4300, DR 4311, Compatible with Series Universal, Lowest Generic Number Recorded Not Applicable, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Grid Color Black, Increment of Variation 50, Strip Chart Width Not Applicable, Highest Generic Number Recorded Not Applicable, Maximum AC Current Measurement Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Te-631Gv-2 Duct Probe Sensor 1K (TE-631GV-2)
- DWYER INSTRUMENTS Differential Pressure Controller, 1 (DHC-004)
- ASHCROFT Pressure Transducer, -2 to 0 to 2 In WC (CX8MB2422IWL)
- GREENLEE Clamp Meter, LCD, 600 A (CM-860)
- HONEYWELL Chart, 11.875 In, 0 to 250, 1 Day, PK100 (BN 14513)
- HONEYWELL Chart, 10.313 In, 50 to 250, 1 Day, PK100 (BN 24001660-008)
- HONEYWELL Chart, 10.313 In, 0 to 250, 7 Day, PK100 (BN 24001661-024)
- HONEYWELL Chart, 10.313 In, 0 to 400, 1 Day, PK100 (BN 24001660-012)
- HONEYWELL Chart, 10.313 In, 0 to 1000, 1 Day, PK100 (BN 24001660-015)
- HONEYWELL Chart, 11.875 In, 0 to 1000, 1 Day, PK100 (BN 14799)
- GRAPHIC CONTROLS Chart, 9.938 In, 0 to 2500, 1 Day, PK100 (PW 00213890 24H)
- Honeywell Circular Charts