Shop All Circular Charts
Honeywell
Chart, 10.313 In, 100 to 300, 1 Day, PK100
Mfr # BN 24001660-131
Zoro # G2059906
$38.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chart Size (In.) 10.3 in
- Range 100 to 300
- Recording Time (Day) 1
- For Use With Honeywell Recorders
- Maximum Temperature Measured Degrees F 300 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell
- MFR # BN 24001660-131
- Zoro # G2059906
- Country of Origin United States
- Category Circular Charts
Dimensions
Chart Size (In.) | 10.3 in |
Circular Chart Diameter | 10.31 in |
Details
Item | Circular Paper Chart |
Range | 100 to 300 |
Recording Time (Day) | 1 |
For Use With | Honeywell Recorders |
Maximum Temperature Measured Degrees F | 300 Degrees F |
Number of Charts Included | 100 |
Minimum Temperature Measured Degrees F | 100 Degrees F |
Compatible with Series | Universal |
Units Measured | Temperature Degrees F |
Grid Color | Black |
Product Type | Circular Paper Chart |
Compatible with Brand | Honeywell |
Increment of Variation | 20 |
Time Recorded | 24 hr |
Description
Circular Paper Chart, Compatible with Manufacturer Model Number AR-100, DR 4200 GP/EV, DR 4300, DR 4311, Compatible with Series Universal, Lowest Generic Number Recorded Not Applicable, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Grid Color Black, Increment of Variation 20, Strip Chart Width Not Applicable, Highest Generic Number Recorded Not Applicable, Maximum AC Current Measurement Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRACEABLE Clip-It Timer (5046)
- FLUKE Pressure Test Hose Kit, 5000 psi, 1/8 NPT (FLK-700MTH)
- EXTECH Dual Input AC Voltage/Current Datalogger (DL160)
- DWYER INSTRUMENTS Digital Pressure Gauge, 0 to 500 psi, 1/4 in MNPT, Black (DPG-108)
- HONEYWELL Chart, 10.313 In, 0 to 1000, 1 Day, PK100 (BN 24001660-015)
- HONEYWELL Chart, 10.313 In, 10 to 340, 1 Day, PK100 (BN 24001660-057)
- HONEYWELL Chart, 10.313 In, 0 to 1600, 1 Day, PK100 (BN 24001660-016)
- HONEYWELL Chart, 10.313 In, 0 to 600, 1 Day, PK100 (BN 24001660-003)
- HONEYWELL Chart, 10.313 In, -100 to 200, 1 Day, PK100 (BN 24001660-190)
- HONEYWELL Chart, 10.313 In, -100 to 200, 1 Day, PK100 (BN 24001660-191)
- GRAPHIC CONTROLS Circular Paper Chart, 7 day, PK60 (Chart 651)
- Honeywell Circular Charts