Shop All Circular Charts
Honeywell
Chart, 10.313 In, -100 to 200, 1 Day, PK100
Mfr # BN 24001660-190
Zoro # G0268353
product price: $38.99
/pk 100, $0.39/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chart Size (In.) 10.3 in
- Range -100 to 200
- Recording Time (Day) 1
- For Use With Honeywell Recorders
- Circular Chart Diameter 10.31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # BN 24001660-190
- Zoro # G0268353
- Country of Origin United States
- Category Circular Charts
Dimensions
Chart Size (In.) | 10.3 in |
Circular Chart Diameter | 10.31 in |
Details
Item | Circular Paper Chart |
Range | -100 to 200 |
Recording Time (Day) | 1 |
For Use With | Honeywell Recorders |
Compatible with Series | Universal |
Time Recorded | 24 hr |
Compatible with Brand | Honeywell |
Grid Color | Blue |
Product Type | Circular Paper Chart |
Increment of Variation | 50 |
Units Measured | Generic Number Units |
Number of Charts Included | 100 |
Lowest Generic Number Recorded | -100 |
Highest Generic Number Recorded | 200 |
Description
Circular Paper Chart, Compatible with Manufacturer Model Number AR-100, DR 4200 GP/EV, DR 4300, DR 4311, Compatible with Series Universal, Lowest Generic Number Recorded -100, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Grid Color Blue, Increment of Variation 50, Strip Chart Width Not Applicable, Highest Generic Number Recorded 200, Maximum AC Current Measurement Not Applicable, Maximum AC Voltage Measured Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Pressure Gauge (15W1005SH 01B XZG 60#)
- WINTERS Thermowell 4" 304 St/St, 3/4" Npt (TBR35-1)
- EXTECH Temperature Calibrator, to2498 Degrees F (PRC30)
- NOSHOK Pressure Gauge, 2.5" 304SS Case, 316SS Internals, 6000 psi, 1/4 NPT Male Bottom Conn (25-400-6000-psi)
- HONEYWELL Chart, 10.313 In, 0 to 2000, 7 Day, PK100 (BN 24001661-014)
- HONEYWELL Chart, 10.313 In, -50 to 50, 7 Day, PK100 (BN 24001661-218)
- HONEYWELL Chart, 10.313 In, 0 to 2500, 1 Day, PK100 (BN 24001660-025)
- HONEYWELL Chart, 10.313 In, -35 to +75, 7 Day, PK100 (BN 24001661-023)
- HONEYWELL Chart, 10.313 In, 0 to 2500, 1 Day, PK100 (BN 24001660-113)
- HONEYWELL Chart, 10.313 In, 0 to 100, 1 Day, PK100 (BN 24001660-001)
- HONEYWELL Chart, 10.313 In, 0 to 14, 1 Day, PK100 (BN 24001660-036)
- Honeywell Circular Charts