Shop All Circular Charts
Honeywell
Chart, 10.313 In, 0 to 800, 1 Day, PK100
Mfr # BN 24001660-014
Zoro # G0870107
$50.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chart Size (In.) 10.3 in
- Range 0 to 800
- Recording Time (Day) 1
- For Use With Honeywell Recorders
- Circular Chart Diameter 10.31 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell
- MFR # BN 24001660-014
- Zoro # G0870107
- Country of Origin United States
- Category Circular Charts
Dimensions
Chart Size (In.) | 10.3 in |
Circular Chart Diameter | 10.31 in |
Details
Item | Circular Paper Chart |
Range | 0 to 800 |
Recording Time (Day) | 1 |
For Use With | Honeywell Recorders |
Compatible with Brand | Honeywell |
Product Type | Circular Paper Chart |
Minimum Temperature Measured Degrees F | 0 Degrees F |
Number of Charts Included | 100 |
Time Recorded | 24 hr |
Grid Color | Black |
Units Measured | Temperature Degrees F |
Increment of Variation | 100 |
Compatible with Series | Universal |
Maximum Temperature Measured Degrees F | 800 Degrees F |
Description
Circular Paper Chart, Compatible with Manufacturer Model Number AR-100, DR 4200 GP/EV, DR 4300, DR 4311, Compatible with Series Universal, Lowest Generic Number Recorded Not Applicable, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Grid Color Black, Increment of Variation 100, Strip Chart Width Not Applicable, Highest Generic Number Recorded Not Applicable, Maximum AC Current Measurement Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Data View Logger, Temp and Humidity (DVTH)
- ZORO SELECT Industrial Thermowell, 316SS, 1-1/4-18 (24C451)
- PRIME WIRE & CABLE TNODP23 2 OUTLET OUTDOOR DIGITAL TIMER (TNODP23-RC)
- DWYER INSTRUMENTS Protective Rubber Boot for DPGW Gauges (A-293)
- HONEYWELL Chart, 10.313 In, 0 to 300, 1 Day, PK100 (BN 24001660-002)
- HONEYWELL Chart, 10.313 In, 0 to 200, 7 Day, PK100 (BN 24001661-004)
- HONEYWELL Chart, 10.313 In, 0 to 2900, 1 Day, PK100 (BN 24001660-032)
- HONEYWELL Chart, 10.313 In, -5 to 50, 7 Day, PK100 (BN 24001661-627)
- HONEYWELL Chart, 10.313 In, -100 to 200, 1 Day, PK100 (BN 24001660-190)
- HONEYWELL Chart, 10.313 In, 0 to 14, 1 Day, PK100 (BN 24001660-073)
- HONEYWELL / CHART POOL Chart 12" No Range, PK100 (30755317)
- Honeywell Circular Charts