Shop All Circular Charts
Honeywell
Chart, 10.313 In, 0 to 50, 1 Day, PK100
Mfr # BN 24001660-104
Zoro # G1480071
$33.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chart Size (In.) 10.3 in
- Range 0 to 50
- Recording Time (Day) 1
- For Use With Honeywell Recorders
- Lowest Generic Number Recorded 0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell
- MFR # BN 24001660-104
- Zoro # G1480071
- Country of Origin United States
- Category Circular Charts
Dimensions
Chart Size (In.) | 10.3 in |
Circular Chart Diameter | 10.31 in |
Details
Item | Circular Paper Chart |
Range | 0 to 50 |
Recording Time (Day) | 1 |
For Use With | Honeywell Recorders |
Lowest Generic Number Recorded | 0 |
Time Recorded | 24 hr |
Number of Charts Included | 100 |
Product Type | Circular Paper Chart |
Compatible with Series | Universal |
Compatible with Brand | Honeywell |
Increment of Variation | 5 |
Highest Generic Number Recorded | 50 |
Units Measured | Generic Number Units |
Grid Color | Black |
Description
Circular Paper Chart, Compatible with Manufacturer Model Number AR-100, DR 4200 GP/EV, DR 4300, DR 4311, Compatible with Series Universal, Lowest Generic Number Recorded 0, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Grid Color Black, Increment of Variation 5, Strip Chart Width Not Applicable, Highest Generic Number Recorded 50, Maximum AC Current Measurement Not Applicable, Maximum AC Voltage Measured Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINTERS Threaded Thermowell, Tapered (TBR2550-1-TP)
- MONARCH Phaser Stroboscope, 30 to 50,000 FPM (6210-020)
- LDI INDUSTRIES Straight Oil Gage, Base Square (In.): 15/16 in (G323-4)
- DIXON SS Liquid Fill Gauge Lower Mnt, 0-5000psi (GLSS5000)
- HONEYWELL Chart, 10.313 In, 0 to 5, 1 Day, PK100 (BN 24001660-072)
- HONEYWELL Chart, 10.313 In, 0 to 100, 1 & 7 Day, PK25 (BN 30755820)
- HONEYWELL Chart, 10.313 In, 0 to 2000, 1 Day, PK100 (BN 24001660-202)
- HONEYWELL Chart, 10.313 In, -90 to 210, 1 Day, PK100 (BN 24001660-034)
- HONEYWELL Chart, 10.313 In, 0 to 300, 1 Day, PK100 (BN 24001660-062)
- HONEYWELL Chart, 10.313 In, 0 to 14, 7 Day, PK100 (BN 24001661-036)
- HONEYWELL Chart, 10.313 In, 50 to 250, 1 Day, PK100 (BN 24001660-096)
- Honeywell Circular Charts