Shop All Circular Charts
Honeywell
Chart, 10.313 In, 0 to 5, 7 Day, PK100
Mfr # BN 24001661-074
Zoro # G3206813
product price: $38.49
/pk 100, $0.38/ea
$38.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chart Size (In.) 10.3 in
- Range 0 to 5
- Recording Time (Day) 7
- For Use With Honeywell Recorders
- Units Measured Generic Number Units
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # BN 24001661-074
- Zoro # G3206813
- Country of Origin United States
- Category Circular Charts
Dimensions
Chart Size (In.) | 10.3 in |
Circular Chart Diameter | 10.31 in |
Details
Item | Circular Paper Chart |
Range | 0 to 5 |
Recording Time (Day) | 7 |
For Use With | Honeywell Recorders |
Units Measured | Generic Number Units |
Increment of Variation | 1 |
Time Recorded | 7 day |
Product Type | Circular Paper Chart |
Highest Generic Number Recorded | 5 |
Grid Color | Black |
Lowest Generic Number Recorded | 0 |
Number of Charts Included | 100 |
Compatible with Series | Universal |
Compatible with Brand | Honeywell |
Description
Circular Paper Chart, Compatible with Manufacturer Model Number AR-100, DR 4200 GP/EV, DR 4300, DR 4311, Compatible with Series Universal, Lowest Generic Number Recorded 0, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Grid Color Black, Increment of Variation 1, Strip Chart Width Not Applicable, Highest Generic Number Recorded 5, Maximum AC Current Measurement Not Applicable, Maximum AC Voltage Measured Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAYLOR 13-1/2 In. Fahrenheit -60 To 120 Outdoor Wall Thermometer (5307058)
- EXTECH Temp/Humdty Mtr, 0 to 100 per Rel Hum Rng (RH300)
- SPER SCIENTIFIC Basic Infrared Thermometer Gun 8:1 / 605F (800101)
- DWYER INSTRUMENTS Dwyer A -532 Air Volume Slide Rule (A-532)
- HONEYWELL Chart, 10.313 In, 0 to 2400, 7 Day, PK100 (BN 24001661-015)
- HONEYWELL Chart, 10.313 In, 50 to 650, 1 Day, PK100 (BN 24001660-056)
- HONEYWELL Chart, 10.313 In, 0 to 14, 1 Day, PK100 (BN 24001660-036)
- HONEYWELL Chart, 10.313 In, 0 to 800, 1 Day, PK100 (BN 24001660-014)
- HONEYWELL Chart, 10.313 In, 0 to 2000, 1 Day, PK100 (BN 24001660-202)
- HONEYWELL Chart, 10.313 In, -35 to +75, 7 Day, PK100 (BN 24001661-023)
- DICKSON Chart, 8 In, ON/OFF, 1 Day, PK60 (C469)
- Honeywell Circular Charts