Shop All Circular Charts
Honeywell
Chart, 10.313 In, 0 to 5, 1 Day, PK100
Mfr # BN 24001660-074
Zoro # G1202765
product price: $33.95
/pk 100, $0.34/ea
$33.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chart Size (In.) 10.3 in
- Range 0 to 5
- Recording Time (Day) 1
- For Use With Honeywell Recorders
- Compatible with Series Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # BN 24001660-074
- Zoro # G1202765
- Country of Origin United States
- Category Circular Charts
Dimensions
Chart Size (In.) | 10.3 in |
Circular Chart Diameter | 10.31 in |
Details
Item | Circular Paper Chart |
Range | 0 to 5 |
Recording Time (Day) | 1 |
For Use With | Honeywell Recorders |
Compatible with Series | Universal |
Highest Generic Number Recorded | 5 |
Increment of Variation | 1 |
Compatible with Brand | Honeywell |
Lowest Generic Number Recorded | 0 |
Time Recorded | 24 hr |
Grid Color | Black |
Units Measured | Generic Number Units |
Number of Charts Included | 100 |
Product Type | Circular Paper Chart |
Description
Circular Paper Chart, Compatible with Manufacturer Model Number AR-100, DR 4200 GP/EV, DR 4300, DR 4311, Compatible with Series Universal, Lowest Generic Number Recorded 0, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Grid Color Black, Increment of Variation 1, Strip Chart Width Not Applicable, Highest Generic Number Recorded 5, Maximum AC Current Measurement Not Applicable, Maximum AC Voltage Measured Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC Pressure Gauge, 0 to 10,000 psi, 1/2 in NPTF, Stainless Steel, Silver (GF10P)
- WINTERS Pressure Gauge, 0 to 600 psi, 1/4 in MNPT, Stainless Steel, Silver (PFQ716LF)
- DWYER INSTRUMENTS Digital Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Red (DPGAB-09)
- REED INSTRUMENTS Deluxe Hard Carrying Case, 12 x 9.6 x 5.4" (R8888)
- HONEYWELL Chart, 10.313 In, 0 to 150, 1 Day, PK100 (BN 24001660-180)
- HONEYWELL Chart, 10.313 In, 0 to 2400, 7 Day, PK100 (BN 24001661-015)
- HONEYWELL Chart, 10.313 In, 0 to 2500, 1 Day, PK100 (BN 24001660-113)
- HONEYWELL Chart, 10.313 In, 0 to 500, 1 Day, PK100 (BN 24001660-013)
- HONEYWELL Chart, 10.313 In, 0 to 600, 1 Day, PK100 (BN 24001660-003)
- HONEYWELL Chart, 10.313 In, 0 to 1200, 1 Day, PK100 (BN 24001660-006)
- GRAPHIC CONTROLS Chart, 9.938 In, 0 to 300, 7 Day, PK100 (PW 00213884 7D)
- Honeywell Circular Charts