Shop All Circular Charts
Honeywell
Chart, 10.313 In, 0 to 400, 1 Day, PK100
Mfr # BN 24001660-011
Zoro # G2793427
product price: $47.65
/pk 100, $0.48/ea
$47.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chart Size (In.) 10.3 in
- Range 0 to 400
- Recording Time (Day) 1
- For Use With Honeywell Recorders
- Time Recorded 24 hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # BN 24001660-011
- Zoro # G2793427
- Country of Origin United States
- Category Circular Charts
Dimensions
Chart Size (In.) | 10.3 in |
Circular Chart Diameter | 10.31 in |
Details
Item | Circular Paper Chart |
Range | 0 to 400 |
Recording Time (Day) | 1 |
For Use With | Honeywell Recorders |
Time Recorded | 24 hr |
Grid Color | Black |
Highest Generic Number Recorded | 400 |
Units Measured | Generic Number Units |
Number of Charts Included | 100 |
Compatible with Brand | Honeywell |
Compatible with Series | Universal |
Increment of Variation | 50 |
Lowest Generic Number Recorded | 0 |
Product Type | Circular Paper Chart |
Description
Circular Paper Chart, Compatible with Manufacturer Model Number AR-100, DR 4200 GP/EV, DR 4300, DR 4311, Compatible with Series Universal, Lowest Generic Number Recorded 0, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Grid Color Black, Increment of Variation 50, Strip Chart Width Not Applicable, Highest Generic Number Recorded 400, Maximum AC Current Measurement Not Applicable, Maximum AC Voltage Measured Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEISS INSTRUMENTS 2 1/2" dial, liquid filled, 1/4" NPT bottom, 0-30" VAC (LF251-VAC-4L)
- ASHCROFT Pressure Gauge, 0 to 15 psi, 1/4 in MNPT, Plastic, Black (20W1005PH02B15#)
- PIC GAUGES Gauge, 1.5", 0/60psi, 1/8"CBM, Front Flange (204L-158D)
- EXTECH 2-3/4" Stem Digital Pocket Thermometer, -40 Degrees to 392 Degrees F (39240)
- HONEYWELL Chart, 10.313 In, 0 to 50, 1 Day, PK100 (BN 24001660-104)
- HONEYWELL Chart, 10.313 In, 0 to 600, 1 Day, PK100 (BN 24001660-052)
- HONEYWELL Chart, 10.313 In, 0 to 20, 7 Day, PK100 (BN 24001661-071)
- HONEYWELL CHART RECORDER PAPER 100ct (30755317-001)
- HONEYWELL Chart, 10.313 In, 0 to 100, 7 Day, PK100 (BN 24001661-001)
- HONEYWELL Chart, 10.313 In, 10 to 340, 1 Day, PK100 (BN 24001660-057)
- GRAPHIC CONTROLS Chart, 9.938 In, 0 to 5.0, 1 Day, PK100 (PW 00214728)
- Honeywell Circular Charts