Shop All Circular Charts
Honeywell
Chart, 10.313 In, 0 to 300, 7 Day, PK100
Mfr # BN 24001661-062
Zoro # G0331965
product price: $37.95
/pk 100, $0.38/ea
$37.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chart Size (In.) 10.3 in
- Range 0 to 300
- Recording Time (Day) 7
- For Use With Honeywell Recorders
- Product Type Circular Paper Chart
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # BN 24001661-062
- Zoro # G0331965
- Country of Origin United States
- Category Circular Charts
Dimensions
Chart Size (In.) | 10.3 in |
Circular Chart Diameter | 10.31 in |
Details
Item | Circular Paper Chart |
Range | 0 to 300 |
Recording Time (Day) | 7 |
For Use With | Honeywell Recorders |
Product Type | Circular Paper Chart |
Units Measured | Temperature Degrees C |
Maximum Temperature Measured Degrees C | 300 Degrees C |
Compatible with Series | Universal |
Minimum Temperature Measured Degrees C | 0 Degrees C |
Number of Charts Included | 100 |
Grid Color | Black |
Increment of Variation | 50 |
Time Recorded | 7 day |
Compatible with Brand | Honeywell |
Description
Circular Paper Chart, Compatible with Manufacturer Model Number AR-100, DR 4200 GP/EV, DR 4300, DR 4311, Compatible with Series Universal, Lowest Generic Number Recorded Not Applicable, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Grid Color Black, Increment of Variation 50, Strip Chart Width Not Applicable, Highest Generic Number Recorded Not Applicable, Maximum AC Current Measurement Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Industrial Pressure Transmitter, 500 PSI (682-4)
- ASHCROFT Pressure Gauge, 0 to 60 psi, 1/2 in MNPT, Plastic, Black (451279SS04LXLL60)
- ENGINEERED SPECIALTY PRODUCTS, INC Pic Gauges 2 1/2" Pressure Gauge, Liquid Filled, 160 PSI, SS Case, Center Back Mount, PRO-202L-254F (PRO-202L-254F)
- DWYER INSTRUMENTS Ceiling Plate, Static Pressure Pickup (A-419A)
- HONEYWELL CHART RECORDER PAPER 100ct (30755317-001)
- HONEYWELL Chart, 10.313 In, 0 to 2000, 1 Day, PK100 (BN 24001660-202)
- HONEYWELL Chart, 11.875 In, 0 to 250, 1 Day, PK100 (BN 14513)
- HONEYWELL Chart, 10.313 In, 0 to 200, 1 Day, PK100 (BN 24001660-010)
- HONEYWELL Chart, 10.313 In, 0 to 2000, 1 Day, PK100 (BN 24001660-005)
- HONEYWELL Chart, 11.875 In, 0 to 100, 1 & 7 Day, PK25 (BN 30755311)
- GRAPHIC CONTROLS Circ Paper Chart, 0 to 100, PK100 (MC 0-100%)
- Honeywell Circular Charts