Shop All Circular Charts
Honeywell
Chart, 10.313 In, 0 to 300, 1 Day, PK100
Mfr # BN 24001660-062
Zoro # G1903772
product price: $44.95
/pk 100, $0.45/ea
$44.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chart Size (In.) 10.3 in
- Range 0 to 300
- Recording Time (Day) 1
- For Use With Honeywell Recorders
- Minimum Temperature Measured Degrees C 0 Degrees C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # BN 24001660-062
- Zoro # G1903772
- Country of Origin United States
- Category Circular Charts
Dimensions
Chart Size (In.) | 10.3 in |
Circular Chart Diameter | 10.31 in |
Details
Item | Circular Paper Chart |
Range | 0 to 300 |
Recording Time (Day) | 1 |
For Use With | Honeywell Recorders |
Minimum Temperature Measured Degrees C | 0 Degrees C |
Product Type | Circular Paper Chart |
Time Recorded | 24 hr |
Maximum Temperature Measured Degrees C | 300 Degrees C |
Number of Charts Included | 100 |
Increment of Variation | 50 |
Grid Color | Black |
Compatible with Brand | Honeywell |
Compatible with Series | Universal |
Units Measured | Temperature Degrees C |
Description
Circular Paper Chart, Compatible with Manufacturer Model Number AR-100, DR 4200 GP/EV, DR 4300, DR 4311, Compatible with Series Universal, Lowest Generic Number Recorded Not Applicable, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Grid Color Black, Increment of Variation 50, Strip Chart Width Not Applicable, Highest Generic Number Recorded Not Applicable, Maximum AC Current Measurement Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHIMPO Digital Force Gauge, 5 lb., 4 Digit LCD (FGE-5XY)
- NOSHOK Pressure Gauge, 2" ABS Case, Copper Alloy Internals, 160 psi/kPa, 1/4 NPT Bottom Conn (20-100-160-psi/kPa)
- TEL-TRU Analog Dial Thermometer, Stem 2-1/2" L (GT500R-0209)
- DEFELSKO Dolly, 20mm, PK10 (ADDITIONAL 20MM DOLLIES)
- HONEYWELL Chart, 10.313 In, 100 to 300, 1 Day, PK100 (BN 24001660-131)
- HONEYWELL Chart, 10.313 In, 0 to 2400, 7 Day, PK100 (BN 24001661-015)
- HONEYWELL Chart, 10.313 In, 0 to 15, 1 Day, PK100 (BN 24001660-119)
- HONEYWELL Chart, 10.313 In, 0 to 300, 7 Day, PK100 (BN 24001661-050)
- HONEYWELL Chart, 10.313 In, -5 to +50, 7 Day, PK100 (BN 24001661-022)
- HONEYWELL Chart, 12 in., No Range, PK100 (BN 30755317-001)
- GRAPHIC CONTROLS Chart, 9.938 In, 180 to 30, 2 Day, PK100 (PW 00215701)
- Honeywell Circular Charts