Shop All Circular Charts
Honeywell
Chart, 10.313 In, 0 to 2500, 1 Day, PK100
Mfr # BN 24001660-025
Zoro # G2462896
$33.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chart Size (In.) 10.3 in
- Range 0 to 2500
- Recording Time (Day) 1
- For Use With Honeywell Recorders
- Grid Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell
- MFR # BN 24001660-025
- Zoro # G2462896
- Country of Origin United States
- Category Circular Charts
Dimensions
Chart Size (In.) | 10.3 in |
Circular Chart Diameter | 10.31 in |
Details
Item | Circular Paper Chart |
Range | 0 to 2500 |
Recording Time (Day) | 1 |
For Use With | Honeywell Recorders |
Grid Color | Black |
Maximum Temperature Measured Degrees F | 2,500 Degrees F |
Units Measured | Temperature Degrees F |
Time Recorded | 24 hr |
Increment of Variation | 500 |
Product Type | Circular Paper Chart |
Compatible with Brand | Honeywell |
Number of Charts Included | 100 |
Compatible with Series | Universal |
Minimum Temperature Measured Degrees F | 0 Degrees F |
Description
Circular Paper Chart, Compatible with Manufacturer Model Number AR-100, DR 4200 GP/EV, DR 4300, DR 4311, Compatible with Series Universal, Lowest Generic Number Recorded Not Applicable, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Grid Color Black, Increment of Variation 500, Strip Chart Width Not Applicable, Highest Generic Number Recorded Not Applicable, Maximum AC Current Measurement Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FORBEST PRODUCTS CO Forbest 3188SL Basic Portable Pipeline & Sewer Inspection Camera 130' of Fiberglass Cable (FB-PIC3188SL-130)
- DONALDSON Inlet Hood, Plastic, H000606 (H000606)
- PIC GAUGES Pressure Gauge, 0 to 200 psi, 1/4 in MNPT, Stainless Steel, Silver (PRO-202L-254G)
- PIC GAUGES Gauge, 2.5", 30/0/15psi, 1/4"CBM, LF, U-Clamp (PRO-203L-254CB)
- HONEYWELL Chart, 10.313 In, 0 to 300, 7 Day, PK100 (BN 24001661-050)
- HONEYWELL Chart, 11.875 In, 0 to 1000, 1 Day, PK100 (BN 14799)
- HONEYWELL Chart, 10.313 In, 0 to 200, 7 Day, PK100 (BN 24001661-004)
- HONEYWELL Chart, 11.875 In, 0 to 100, 1 & 7 Day, PK25 (BN 30755311)
- HONEYWELL Chart, 10.313 In, 0 to 500, 1 Day, PK100 (BN 24001660-013)
- HONEYWELL Chart, 10.313 In, 0 to 5, 7 Day, PK100 (BN 24001661-074)
- GRAPHIC CONTROLS Circular Paper Chart, 7 day, PK60 (Chart 655)
- Honeywell Circular Charts