Shop All Circular Charts
Honeywell
Chart, 10.313 In, 0 to 25, 7 Day, PK100
Mfr # BN 24001661-095
Zoro # G1815502
product price: $32.85
/pk 100, $0.33/ea
$32.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chart Size (In.) 10.3 in
- Range 0 to 25
- Recording Time (Day) 7
- For Use With Honeywell Recorders
- Highest Generic Number Recorded 25
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # BN 24001661-095
- Zoro # G1815502
- Country of Origin United States
- Category Circular Charts
Dimensions
Chart Size (In.) | 10.3 in |
Circular Chart Diameter | 10.31 in |
Details
Item | Circular Paper Chart |
Range | 0 to 25 |
Recording Time (Day) | 7 |
For Use With | Honeywell Recorders |
Highest Generic Number Recorded | 25 |
Units Measured | Generic Number Units |
Number of Charts Included | 100 |
Grid Color | Black |
Product Type | Circular Paper Chart |
Compatible with Brand | Honeywell |
Lowest Generic Number Recorded | 0 |
Compatible with Series | Universal |
Increment of Variation | 5 |
Time Recorded | 7 day |
Description
Circular Paper Chart, Compatible with Manufacturer Model Number AR-100, DR 4200 GP/EV, DR 4300, DR 4311, Compatible with Series Universal, Lowest Generic Number Recorded 0, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Grid Color Black, Increment of Variation 5, Strip Chart Width Not Applicable, Highest Generic Number Recorded 25, Maximum AC Current Measurement Not Applicable, Maximum AC Voltage Measured Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pressure Gauge, 0 to 5000 psi, 1/4 in MNPT, Plastic, Black (4FMH5)
- ASHCROFT Compound Gauge (351009SW02LXR530IMV&150#)
- ASHCROFT Pressure Transducer, 30 In Hg Vac to30psi (G17M0242F2VAC/30#)
- RIDGID Replacement Imager Head, 17mm x 36 In (37103)
- HONEYWELL Chart, 10.313 In, 0 to 1000, 1 Day, PK100 (BN 24001660-015)
- HONEYWELL Chart, 10.313 In, 0 to 400, 1 Day, PK100 (BN 24001660-063)
- HONEYWELL Chart, 10.313 In, 0 to 15, 1 Day, PK100 (BN 24001660-119)
- HONEYWELL Chart, 11.875 In, 0 to 100, 1 & 7 Day, PK25 (BN 30755311)
- HONEYWELL Chart, 10.313 In, -90 to 210, 7 Day, PK100 (BN 24001661-034)
- HONEYWELL Chart, 11.875 In, 0 to 1000, 1 Day, PK100 (BN 14799)
- HONEYWELL Chart, 10.313 In, -5 to +50, 7 Day, PK100 (BN 24001661-022)
- Honeywell Circular Charts