Shop All Circular Charts
Honeywell
Chart, 10.313 In, 0 to 2400, 1 Day, PK100
Mfr # BN 24001660-009
Zoro # G0437482
product price: $49.05
/pk 100, $0.49/ea
$49.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chart Size (In.) 10.3 in
- Range 0 to 2400
- Recording Time (Day) 1
- For Use With Honeywell Recorders
- Units Measured Temperature Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # BN 24001660-009
- Zoro # G0437482
- Country of Origin United States
- Category Circular Charts
Dimensions
Chart Size (In.) | 10.3 in |
Circular Chart Diameter | 10.31 in |
Details
Item | Circular Paper Chart |
Range | 0 to 2400 |
Recording Time (Day) | 1 |
For Use With | Honeywell Recorders |
Units Measured | Temperature Degrees F |
Grid Color | Blue |
Maximum Temperature Measured Degrees F | 2,400 Degrees F |
Time Recorded | 24 hr |
Compatible with Brand | Honeywell |
Minimum Temperature Measured Degrees F | 0 Degrees F |
Increment of Variation | 500 |
Product Type | Circular Paper Chart |
Compatible with Series | Universal |
Number of Charts Included | 100 |
Description
Circular Paper Chart, Compatible with Manufacturer Model Number AR-100, DR 4200 GP/EV, DR 4300, DR 4311, Compatible with Series Universal, Lowest Generic Number Recorded Not Applicable, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Grid Color Blue, Increment of Variation 500, Strip Chart Width Not Applicable, Highest Generic Number Recorded Not Applicable, Maximum AC Current Measurement Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHIMPO Circumference Wheel, 6 In (FPM-6)
- REED INSTRUMENTS Motor Rotation and 3-Phase Tester (R5004)
- GRAPHIC CONTROLS Chart, 9.938 In, 0 to 5.0, 1 Day, PK100 (PW 00214728)
- DWYER INSTRUMENTS Submersible Lvl Transmitter, 70ft Cable L (MBLT-2SB-IVPF-50-70)
- HONEYWELL Chart, 10.313 In, 0 to 2400, 7 Day, PK100 (BN 24001661-015)
- HONEYWELL Chart, 10.313 In, 0 to 10, 1 Day, PK100 (BN 24001660-076)
- HONEYWELL Chart, 10.313 In, 0 to 100, 7 Day, PK100 (BN 24001661-001)
- HONEYWELL Chart, 10.313 In, 10 to 340, 1 Day, PK100 (BN 24001660-057)
- HONEYWELL Chart, 10.313 In, 0 to 2000, 1 Day, PK100 (BN 24001660-202)
- HONEYWELL Chart, 10.313 In, -100 to 200, 1 Day, PK100 (BN 24001660-191)
- GRAPHIC CONTROLS Chart, 10 In, 0 to 1000, 1 Day, PK100 (CLH HKTW0100S077)
- Honeywell Circular Charts