Shop All Circular Charts
Honeywell
Chart, 10.313 In, 0 to 200, 1 Day, PK100
Mfr # BN 24001660-010
Zoro # G1758766
original price:
$60.83
12% off
$53.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chart Size (In.) 10.3 in
- Range 0 to 200
- Recording Time (Day) 1
- For Use With Honeywell Recorders
- Compatible with Series Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell
- MFR # BN 24001660-010
- Zoro # G1758766
- Country of Origin United States
- Category Circular Charts
Dimensions
Chart Size (In.) | 10.3 in |
Circular Chart Diameter | 10.31 in |
Details
Item | Circular Paper Chart |
Range | 0 to 200 |
Recording Time (Day) | 1 |
For Use With | Honeywell Recorders |
Compatible with Series | Universal |
Highest Generic Number Recorded | 200 |
Time Recorded | 24 hr |
Grid Color | Black |
Product Type | Circular Paper Chart |
Compatible with Brand | Honeywell |
Number of Charts Included | 100 |
Lowest Generic Number Recorded | 0 |
Units Measured | Generic Number Units |
Increment of Variation | 20 |
Description
Circular Paper Chart, Compatible with Manufacturer Model Number AR-100, DR 4200 GP/EV, DR 4300, DR 4311, Compatible with Series Universal, Lowest Generic Number Recorded 0, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Grid Color Black, Increment of Variation 20, Strip Chart Width Not Applicable, Highest Generic Number Recorded 200, Maximum AC Current Measurement Not Applicable, Maximum AC Voltage Measured Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASHCROFT Panel Mount Pressure Gauge (20W1001TH 02B XUCZG 160#)
- KLEIN TOOLS Non-Contact Voltage Tester Pen, Dual Range, with Laser Pointer (NCVT-5A)
- UEI TEST INSTRUMENTS SMOKE PUMP TEST KIT UEI 0 (SPT1)
- REED INSTRUMENTS REED Data Logging Sound Meter with Adapter and SD Card Kit (R8070SD-KIT)
- HONEYWELL Chart, 10.313 In, 0 to 2500, 1 Day, PK100 (BN 24001660-113)
- HONEYWELL Chart, 10.313 In, 0 to 15, 1 Day, PK100 (BN 24001660-119)
- HONEYWELL Chart, 10.313 In, 0 to 250, 7 Day, PK100 (BN 24001661-024)
- HONEYWELL Chart, 10.313 In, 0 to 50, 1 Day, PK100 (BN 24001660-104)
- HONEYWELL Chart, 10.313 In, 0 to 2900, 1 Day, PK100 (BN 24001660-032)
- HONEYWELL Chart, 10.313 In, 0 to 1200, 1 Day, PK100 (BN 24001660-004)
- DICKSON Chart, 6 In, Range +60 to -40, 1 Day, PK60 (C614)
- Honeywell Circular Charts