Shop All Circular Charts
Honeywell
Chart, 10.313 In, 0 to 14, 7 Day, PK100
Mfr # BN 24001661-036
Zoro # G1930765
$38.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chart Size (In.) 10.3 in
- Range 0 to 14
- Recording Time (Day) 7
- For Use With Honeywell Recorders
- Grid Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell
- MFR # BN 24001661-036
- Zoro # G1930765
- Country of Origin United States
- Category Circular Charts
Dimensions
Chart Size (In.) | 10.3 in |
Circular Chart Diameter | 10.31 in |
Details
Item | Circular Paper Chart |
Range | 0 to 14 |
Recording Time (Day) | 7 |
For Use With | Honeywell Recorders |
Grid Color | Black |
Increment of Variation | 2 |
Compatible with Brand | Honeywell |
Product Type | Circular Paper Chart |
Highest Generic Number Recorded | 14 |
Time Recorded | 7 day |
Number of Charts Included | 100 |
Lowest Generic Number Recorded | 0 |
Compatible with Series | Universal |
Units Measured | Generic Number Units |
Description
Circular Paper Chart, Compatible with Manufacturer Model Number AR-100, DR 4200 GP/EV, DR 4300, DR 4311, Compatible with Series Universal, Lowest Generic Number Recorded 0, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Grid Color Black, Increment of Variation 2, Strip Chart Width Not Applicable, Highest Generic Number Recorded 14, Maximum AC Current Measurement Not Applicable, Maximum AC Voltage Measured Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Analytical 120/240V-Ac Conductivity Transmitters And Analyzer (UDA2182-CC1-NN2-NN-N-PE00)
- SCS Static Dissipative Mat, Blue, 16" W (770096)
- SPAN Pressure Gauge, 0 to 7500 psi, 1/4 in MNPT, Plastic, Black (LFS-210-7500-G-CERT)
- WINTERS Pressure Gauge, 0 to 15 psi, 1/8 in MNPT, Steel, Black (PEM1399LF)
- HONEYWELL Chart, 10.313 In, -100 to 200, 1 Day, PK100 (BN 24001660-190)
- HONEYWELL Chart, 10.313 In, 0 to 1200, 1 Day, PK100 (BN 24001660-004)
- HONEYWELL Chart, 10.313 In, -5 to 50, 7 Day, PK100 (BN 24001661-627)
- HONEYWELL CHART RECORDER PAPER 100ct (30755317-001)
- HONEYWELL Chart, 10.313 In, 0 to 2900, 1 Day, PK100 (BN 24001660-032)
- HONEYWELL Chart, 10.313 In, 0 to 250, 7 Day, PK100 (BN 24001661-024)
- DICKSON Circular Chart, 6 In, 0 to 200F, 7 Day, Pk60 (C665)
- Honeywell Circular Charts