Shop All Circular Charts
Honeywell
Chart, 10.313 In, 0 to 1000, 1 Day, PK100
Mfr # BN 24001660-007
Zoro # G1738563
product price: $43.99
/pk 100, $0.44/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chart Size (In.) 10.3 in
- Range 0 to 1000
- Recording Time (Day) 1
- For Use With Honeywell Recorders
- Increment of Variation 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # BN 24001660-007
- Zoro # G1738563
- Country of Origin United States
- Category Circular Charts
Dimensions
Chart Size (In.) | 10.3 in |
Circular Chart Diameter | 10.31 in |
Details
Item | Circular Paper Chart |
Range | 0 to 1000 |
Recording Time (Day) | 1 |
For Use With | Honeywell Recorders |
Increment of Variation | 100 |
Product Type | Circular Paper Chart |
Compatible with Series | Universal |
Number of Charts Included | 100 |
Units Measured | Temperature Degrees F |
Time Recorded | 24 hr |
Minimum Temperature Measured Degrees F | 0 Degrees F |
Compatible with Brand | Honeywell |
Maximum Temperature Measured Degrees F | 1,000 Degrees F |
Grid Color | Black |
Description
Circular Paper Chart, Compatible with Manufacturer Model Number AR-100, DR 4200 GP/EV, DR 4300, DR 4311, Compatible with Series Universal, Lowest Generic Number Recorded Not Applicable, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Grid Color Black, Increment of Variation 100, Strip Chart Width Not Applicable, Highest Generic Number Recorded Not Applicable, Maximum AC Current Measurement Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SSI Digital Pressure Gauge with Transmitter, 0 to 5000 psi, 1/4 in MNPT, Plastic, Black (MG-5000-A-M12-R)
- DICKSON Chart, 8 In, -20 to +50, 7 Day, PK60 (C473)
- ASHCROFT Pressure Transducer, 30 In Hg Vac to30psi (G17M0142F2VAC/30#)
- KLEIN TOOLS Premium Meter Electrical Test Kit (CL220VP)
- HONEYWELL Chart, 10.313 In, 0 to 400, 1 Day, PK100 (BN 24001660-012)
- HONEYWELL Chart, 10.313 In, 0 to 15, 1 Day, PK100 (BN 24001660-119)
- HONEYWELL Chart, 11.875 In, 0 to 1000, 1 Day, PK100 (BN 14799)
- HONEYWELL Chart, 10.313 In, 0 to 5, 1 Day, PK100 (BN 24001660-072)
- HONEYWELL Chart, 10.313 In, 0 to 300, 1 Day, PK100 (BN 24001660-002)
- HONEYWELL Chart, 10.313 In, 0 to 600, 1 Day, PK100 (BN 24001660-052)
- HONEYWELL Chart, 10.313 In, 0 to 400, 1 Day, PK100 (BN 24001660-011)
- Honeywell Circular Charts