Shop All Circular Charts
Honeywell
Chart, 10.313 In, 0 to 10, 1 Day, PK100
Mfr # BN 24001660-076
Zoro # G2346364
product price: $42.85
/pk 100, $0.43/ea
$42.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Chart Size (In.) 10.3 in
- Range 0 to 10
- Recording Time (Day) 1
- For Use With Honeywell Recorders
- Increment of Variation 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # BN 24001660-076
- Zoro # G2346364
- Country of Origin United States
- Category Circular Charts
Dimensions
Chart Size (In.) | 10.3 in |
Circular Chart Diameter | 10.31 in |
Details
Item | Circular Paper Chart |
Range | 0 to 10 |
Recording Time (Day) | 1 |
For Use With | Honeywell Recorders |
Increment of Variation | 1 |
Highest Generic Number Recorded | 10 |
Grid Color | Black |
Compatible with Brand | Honeywell |
Time Recorded | 24 hr |
Number of Charts Included | 100 |
Units Measured | Generic Number Units |
Lowest Generic Number Recorded | 0 |
Product Type | Circular Paper Chart |
Compatible with Series | Universal |
Description
Circular Paper Chart, Compatible with Manufacturer Model Number AR-100, DR 4200 GP/EV, DR 4300, DR 4311, Compatible with Series Universal, Lowest Generic Number Recorded 0, Minimum DC Current Measurement Not Applicable, Product Type Circular Paper Chart, Strip Chart Length Not Applicable, Grid Color Black, Increment of Variation 1, Strip Chart Width Not Applicable, Highest Generic Number Recorded 10, Maximum AC Current Measurement Not Applicable, Maximum AC Voltage Measured Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCS Static Dissipative Mat, Blue, 16" W (770097)
- TAYLOR Glow in the Dark Dial Thermometer Plastic Black 13.25 in. (5267459)
- FLOWLINE Level Controller with two relays (LC52-1001)
- DWYER INSTRUMENTS Duct Temp Probe, 10K Ohm Type 2, 8 In L (TE-DFN-B0848-00)
- HONEYWELL Chart, 10.313 In, -100 to 200, 1 Day, PK100 (BN 24001660-190)
- HONEYWELL Chart, 10.313 In, 50 to 250, 1 Day, PK100 (BN 24001660-008)
- HONEYWELL Chart, 10.313 In, -5 to 50, 7 Day, PK100 (BN 24001661-627)
- HONEYWELL Chart, 10.313 In, 0 to 2000, 1 Day, PK100 (BN 24001660-005)
- HONEYWELL Chart, 11.875 In, 0 to 500, 1 Day, PK100 (BN 14815)
- HONEYWELL Chart, 10.313 In, 0 to 15, 1 Day, PK100 (BN 24001660-119)
- DICKSON Chart Paper, 3 In, Pk60 (C306)
- Honeywell Circular Charts