Shop All Portable Device Chargers
Honeywell
Charger, 10" L x 5" W x 6" D x 6" H
Mfr # 500-0036-100
Zoro # G3944429
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 6 in
- Input Voltage 12V DC
- Overall Width 5 in
- Includes International Prong Kit
- Width 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # 500-0036-100
- Zoro # G3944429
- Country of Origin China
- Category Portable Device Chargers
Dimensions
Overall Height | 6 in |
Overall Width | 5 in |
Width | 5 in |
Height | 6 in |
Length | 10 in |
Overall Length | 10 in |
Details
Item | Wall Charger |
Input Voltage | 12V DC |
Includes | International Prong Kit |
For Use With | MultiRAE Series |
Product Type | Wall Charger |
Sub-Brand | RAE |
Power Source | 90 to 264VAC |
Status Indicator | No |
Description
Wall Charger, Product Type Wall Charger, Sub-Brand RAE, For Use With MultiRAE Series, Includes International Prong Kit, Operating Voltage 12V DC, Overall Height 6 in, Overall Length 10 in, Overall Width 5 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ICC CMP CAT6 PLENUM VALUE LINE 500 MHz WHITE (ICCABP6VWH)
- MAXELL B-13 Bass Earbuds with Microphone, White, 52" Cord (199725)
- AIDATA Extra-Wide Desk Clamp Keyboard Tray (KB-1010)
- JENSEN Portable CD Player with AM/FM Radio -Blu (CD-485-BL)
- HONEYWELL Docking Station Cradle, 12" L, 14" W (T02-0203-000)
- HONEYWELL Docking Station Cradle, 20" L, 14" W (T02-0503-000)
- HONEYWELL Controller, 10 7/16"L x 5 5/8"W x 1 3/4"D (T02-0107-000)
- HONEYWELL Desktop Cradle, 10" L x 8" W x 10" D (M01-0306-000)
- HONEYWELL Travel Charger, 6" L x 5" W x 6" D x 5" H (M01-3021-000)
- HONEYWELL Docking Station Cradle, 10" L, 14" W (T02-0403-000)
- DEWALT Powerbank (215 1643 DW2)
- Honeywell Portable Device Chargers