Shop All Ceiling Fans
Honeywell Ceiling Fans
Xerxes, 62 in. Ceiling Fan with Light & Remote Control, Oil-Rubbed Bronze
Mfr # 50609-40
Zoro # G409091644
product price: $235.99
/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120V
- Includes Remote Control
- Material Metal, Wood, Glass
- Features Remote Control, Reversible Motor, Dual Mount Compatible, Dual-Finish Reversible Blades
- Height 14.33 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Ceiling Fans
- MFR # 50609-40
- Zoro # G409091644
- UPC # 671961506094
- Country of Origin China
- Category Ceiling Fans
Dimensions
Height | 14.33 in |
Width | 62 in |
Length | 62 in |
Details
Housing Color | Oil-Rubbed Bronze |
Voltage | 120V |
Includes | Remote Control |
Material | Metal, Wood, Glass |
Features | Remote Control, Reversible Motor, Dual Mount Compatible, Dual-Finish Reversible Blades |
Item | Ceiling Fan |
Description
Honeywell ceiling fans make your home comfortable in summer and winter as well as help to reduce energy costs. Enjoy the welcome breeze in any room of your home while looking stylish. This modern multi-position indoor ceiling fan combines stylish details with influences for a truly inspiring fixture for your home. This large fan features a beautifully frosted glass and LED lighting. The innovative 8-blade design provides ultra-efficient, adjustable and energy efficient airflow while the dimmable LED lights provide ideal lighting to fit any mood. Control your Honeywell ceiling fan with a touch of a button with our easy-to-use universal ceiling fan remote control with wall mount option batteries included. Enjoy year-round comfort by adjusting the reversible airflow switch that easily allows you to change the direction of the fan to properly distribute air. During hot summer months it will provide a cooling effect or when reversed, spreading warm air in the winter to help reduce energy costs. Specifications: Sizing: 62-in 8-blade indoor fan for rooms over 400 sq. ft. Lighting: 4 inch LED board provides 1400 lumens, 18 watts, 3000k color temperature, dimmable 10% to 100%. About Honeywell Ceiling Fans Honeywell Ceiling Fans features a collection of fans in various sizes and specifications to ensure your choice of indoor or outdoor fan delivers optimum performance for your room's size. You can trust the quality of Honeywell Ceiling Fans to deliver maximum airflow and a stylish lighting option. Honeywell Ceiling Fans use high-quality materials that are long lasting and durable.
Documents & Resources
Restrictions
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Indicates a new DOE energy compliant motor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 20X20X2 Merv 11 Pleated AC Furnace Air Filter, 4PK (20202.11 4PK)
- MODINE MANUFACTURING Natural to Propane Gas Conversion Kit for Modine Hot Dawg® 125000 BTU Unit Heaters (3H37266-3)
- GOODMAN Rollout Switch, 350 Deg. F, M/R, SPST (B1370154)
- ALL-FILTERS 10 in. x 24 in. x 1 in. MERV 13 Pleated AC Furnace Air Filter, 12PK (10241.13 12PK)
- HONEYWELL CEILING FANS Xerxes, 62 in. Ceiling Fan with Light & Remote Control, Bright White (51628-40)
- HONEYWELL CEILING FANS Xerxes, 62 in. Ceiling Fan with Light & Remote Control, Brushed Nickel (50608-40)
- HONEYWELL CEILING FANS Glen Alden, 52 in. Flush Mount Ceiling Fan with Bowl Light, White (50518-40)
- HONEYWELL CEILING FANS Foxhaven, 52 in. Indoor/Outdoor Ceiling Fan with Light, Matte Black (51631-40)
- HONEYWELL CEILING FANS Kaliza, 56 in. Ceiling Fan with Light & Remote Control, Gun Metal (51035-40)
- HONEYWELL CEILING FANS Palm Lake, 52 in. Indoor/Outdoor Ceiling Fan with Light, White (50509-40)
- HONEYWELL CEILING FANS Belmar, 52 in. Indoor/Outdoor Ceiling Fan with Light, White (50513-40)
- Honeywell Ceiling Fans Ceiling Fans & Accessories