Shop All Ceiling Fans
Honeywell Ceiling Fans
Willow View, 52 in. Ceiling Fan with No Light, Brass
Mfr # 50502-40
Zoro # G409091569
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Width 52 in
- Material Metal, Wood
- Length 52 in
- Height 12.36 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Ceiling Fans
- MFR # 50502-40
- Zoro # G409091569
- UPC # 671961505028
- Country of Origin China
- Category Ceiling Fans
Dimensions
Width | 52 in |
Length | 52 in |
Height | 12.36 in |
Details
Housing Color | Brass |
Voltage | 120V |
Material | Metal, Wood |
Item | Ceiling Fan |
Features | Reversible Motor, Indoor/Outdoor Ceiling Fan, Tri-Mount Compatible |
Description
Honeywell ceiling fans make your home comfortable in summer and winter as well as help to reduce energy costs. Enjoy the welcome breeze in any room of your home while looking stylish. This ceiling fan combines stylish details with wooden hand carved leaf blades making a truly inspiring fixture for your home. The innovative 5-blade design provides ultra-efficient airflow. Control your ceiling fan with the traditional pull chain. Enjoy year-round comfort by adjusting the reversible airflow switch that easily allows you to change the direction of the fan to properly distribute air. During hot summer months it will provide a cooling effect or when reversed, spreading warm air in the winter to help reduce energy costs. Specifications: Sizing: 52-in 5-blade indoor fan for rooms 400 sq. ft in size. About Honeywell Ceiling Fans Honeywell Ceiling Fans features a collection of fans in various sizes and specifications to ensure your choice of indoor or outdoor fan delivers optimum performance for your room's size. You can trust the quality of Honeywell Ceiling Fans to deliver maximum airflow and a stylish lighting option. Honeywell Ceiling Fans use high-quality materials that are long lasting and durable.
Restrictions
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Indicates a new DOE energy compliant motor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MRCOOL 3.5" Bi-Metal Hole Saw with Locking Quick Change Arbor (MHS3-5)
- FRIGIDAIRE Door Handle (218428101)
- RHEEM Expansion Valve Kit (PD619062)
- IMPERIAL MFG T2 STV BRD SLATE 28""X32"" (BM0415)
- HONEYWELL CEILING FANS Willow View, 52 in. Ceiling Fan with No Light, Bronze (50501-40)
- HONEYWELL CEILING FANS Carnegie, 52 in. Ceiling Fan with Light & Remote Control, Pewter (51460-40)
- HONEYWELL CEILING FANS Palm Island, 52 in. Indoor/Outdoor Ceiling Fan with No Light, Bronze Tropical (50505-40)
- HONEYWELL CEILING FANS Carmel, 48 in. Ceiling Fan with Light & Remote Control, Bronze (50197-40)
- HONEYWELL CEILING FANS Ventnor, 52 in. Ceiling Fan with Light, Brushed Nickel (50606-40)
- HONEYWELL CEILING FANS Belmar, 52 in. Indoor/Outdoor Ceiling Fan with Light, White (50513-40)
- BIG AIR Big Air ICF96 Industrial Ceiling Fan, 110 V, 6-Speed, 9-Blade (ICF96)
- Honeywell Ceiling Fans Ceiling Fans