Shop All Ceiling Fans
Honeywell Ceiling Fans
Sabal Palm, 52 in. Ceiling Fan with Light, Bronze
Mfr # 50204-40
Zoro # G609091611
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120V
- Features Reversible Motor, Tri-Mount Compatible, LED Light
- Length 52 in
- Width 52 in
- Material Metal, Wood, Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Ceiling Fans
- MFR # 50204-40
- Zoro # G609091611
- UPC # 671961502041
- Country of Origin China
- Category Ceiling Fans
Dimensions
Length | 52 in |
Width | 52 in |
Height | 18.13 in |
Details
Housing Color | Bronze |
Voltage | 120V |
Features | Reversible Motor, Tri-Mount Compatible, LED Light |
Material | Metal, Wood, Glass |
Item | Ceiling Fan |
Description
Honeywell ceiling fans make your home comfortable in summer and winter as well as help to reduce energy costs. Enjoy the welcome breeze in any room of your home while looking stylish. This multi-position ceiling fan hand-carved from solid wood and provides a truly inspiring fixture for your home. The Honeywell Royal Palm fan features a Tuscan sand glass bowl shade with LED lighting. The innovative 5-blade design provides ultra-efficient, adjustable, and energy-efficient airflow while the LED lights provide ideal lighting for the area. Control your ceiling fan with the traditional pull chain. Enjoy year-round comfort by adjusting the reversible airflow switch that easily allows you to change the direction of the fan to properly distribute air. During hot summer months it will provide a cooling effect or when reversed, spreading warm air in the winter to help reduce energy costs. Specifications: Sizing: 52 inch 5-blade indoor fan for rooms up to 400 sq. ft. Lighting: 2 x E26 / A15 light bulbs included, 600 lumens, 6.5 watts, 3000K color temperature. About Honeywell Ceiling Fans Honeywell Ceiling Fans features a collection of fans in various sizes and specifications to ensure your choice of indoor or outdoor fan delivers optimum performance for your room's size. You can trust the quality of Honeywell Ceiling Fans to deliver maximum airflow and a stylish lighting option. Honeywell Ceiling Fans use high-quality materials that are long lasting and durable.
Restrictions
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Indicates a new DOE energy compliant motor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Constant Regulator NO Switch 120V (SKP25.013U1)
- SPIRALINK Spiralink Coupler, 5/8in x 5/8in, CW (H24-34)
- BIG ASS FAN CO Big Ass Fan® 48" Sidekick Barrel Blower Fan, 15,000 CFM, 1/2 HP, Phase 1 (F-SK1-4801)
- FASCO Draft Inducer Blower, 115V, Plastic, 9 7/64 in H. (A225)
- HONEYWELL CEILING FANS Glen Alden, 52 in. Ceiling Fan with No Light, White (50180-40)
- HONEYWELL CEILING FANS Ocean Breeze, 30 in. Ceiling Fan with Light, Bronze (50602-40)
- HONEYWELL CEILING FANS Glen Alden, 52 in. Ceiling Fan with Bowl Light, Brushed Nickel (50519-40)
- HONEYWELL CEILING FANS Belmar, 52 in. Indoor/Outdoor Ceiling Fan with No Light, White (50198-40)
- HONEYWELL CEILING FANS Ventnor, 52 in. Ceiling Fan with Light, Brushed Nickel (50606-40)
- HONEYWELL CEILING FANS Neyo, 52 in. Ceiling Fan with Light & Remote Control, Bright White (51804-40)
- SKYBLADE HVLS Ceiling Fan, 1 Phase, 110 to 230 V AC (GPROP-1236-612-1)
- Honeywell Ceiling Fans Ceiling Fans