Shop All Ceiling Fans
Honeywell Ceiling Fans
Palm Lake, 52 in. Indoor/Outdoor Ceiling Fan with Light, White
Mfr # 50509-40
Zoro # G509091629
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Color White
- Voltage 120V
- Features Damp-Rated, Reversible Motor, Dual-Finish Reversible Blades, Tri-Mount Compatible, LED Light
- Width 52 in
- Length 52 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Ceiling Fans
- MFR # 50509-40
- Zoro # G509091629
- UPC # 671961505097
- Country of Origin China
- Category Ceiling Fans
Dimensions
Width | 52 in |
Length | 52 in |
Height | 19.73 in |
Details
Housing Color | White |
Voltage | 120V |
Features | Damp-Rated, Reversible Motor, Dual-Finish Reversible Blades, Tri-Mount Compatible, LED Light |
Item | Ceiling Fan |
Material | Metal, Plastic, Glass |
Description
Honeywell ceiling fans make your indoor and outdoor areas comfortable during the stifling summer weather. Enjoy a welcome breeze in your living room or on your porch while making the area look stylish. This multi-position indoor or outdoor ceiling fan provides a truly inspiring fixture for your home. The Honeywell Palm Lake features a 4 armed branched light with white glass shades. The innovative 5-blade design provides ultra-efficient, adjustable, and energy-efficient airflow while the LED lights provide ideal lighting for the area. Control your ceiling fan with the traditional pull chain. Enjoy year-round comfort by adjusting the reversible airflow switch that easily allows you to change the direction of the fan to properly distribute air. During hot summer months it will provide a cooling effect or when reversed, spreading warm air in the winter to help reduce energy costs. Specifications: Sizing: 52 inch 5-blade fan for rooms up to 400 sq. ft. Lighting: 4 x E26 / A15 light bulbs included, 600 lumens, 6.5 watts, 3000K color temperature.About Honeywell Ceiling Fans Honeywell Ceiling Fans features a collection of fans in various sizes and specifications to ensure your choice of indoor or outdoor fan delivers optimum performance for your room's size. You can trust the quality of Honeywell Ceiling Fans to deliver maximum airflow and a stylish lighting option. Honeywell Ceiling Fans use high-quality materials that are long lasting and durable.
Restrictions
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Indicates a new DOE energy compliant motor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ATCO Insulated Flexible Duct, 180F, Polyester (17002510)
- DWYER INSTRUMENTS Pressure Switch, SPDT, 0 to 100 psi (EDAW-N1E1-04T1)
- AIR HANDLER Electrostatic Air Filter, 20x20x1" (5W896)
- BERNER Heated Air Curtain, 7.5kW, 240V, 1005 cfm (CLC08-1036EJ-075-G)
- HONEYWELL CEILING FANS Ventnor, 52 in. Ceiling Fan with Light, Bronze (50607-40)
- HONEYWELL CEILING FANS Glen Alden, 52 in. Flush Mount Ceiling Fan with Bowl Light, White (50518-40)
- HONEYWELL CEILING FANS Royal Palm, 52 in. Ceiling Fan with Light, Bronze (50503-40)
- HONEYWELL CEILING FANS Sabal Palm, 52 in. Ceiling Fan with Light, Bronze (50204-40)
- HONEYWELL CEILING FANS Palm Island, 52 in. Indoor/Outdoor Ceiling Fan with Bowl Light, White (50508-40)
- HONEYWELL CEILING FANS Kaliza, 56 in. Ceiling Fan with Light & Remote Control, Espresso (51036-40)
- WESTINGHOUSE DOWNROD 3/4""ID 24"" WHT (77254)
- Honeywell Ceiling Fans Ceiling Fans & Accessories