Shop All Ceiling Fans
Honeywell Ceiling Fans
Kaliza, 56 in. Ceiling Fan with Light & Remote Control, Pewter
Mfr # 51964-40
Zoro # G009091686
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Length 56 in
- Width 56 in
- Includes Remote Control
- Height 12.73 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Ceiling Fans
- MFR # 51964-40
- Zoro # G009091686
- UPC # 671961516260
- Country of Origin China
- Category Ceiling Fans
Dimensions
Length | 56 in |
Width | 56 in |
Height | 12.73 in |
Details
Housing Color | Pewter |
Voltage | 120V |
Includes | Remote Control |
Item | Ceiling Fan |
Features | Remote Control, Reversible Motor, Dual-Finish Reversible Blades, LED Light, Dual Mount Compatible |
Material | Metal, Wood, Glass |
Description
Honeywell Ceiling Fans make your home comfortable in summer and winter as well as help to reduce energy costs. Enjoy the welcome breeze in any room of your home while looking stylish. This multi-position indoor ceiling fan combines stylish details with modern influences for a truly inspiring fixture for your home. This 6 blade ceiling fan features a lantern-style shade with LED lighting. The innovative 6-blade design provides ultra-efficient, adjustable and energy efficient airflow while the dimmable LED lights provide ideal lighting to fit any mood. Control your Honeywell Ceiling Fan with a touch of a button with our easy-to-use ceiling fan remote control with wall mount option batteries included. Enjoy year-round comfort by adjusting the reversible airflow switch that easily allows you to change the direction of the fan to properly distribute air. During hot summer months it will provide a cooling effect or when reversed, spreading warm air in the winter to help reduce energy costs. Specifications: Sizing: 56-in 6-blade indoor fan for rooms over 400 sq. ft. Lighting: 4 inch LED board provides 1400 lumens, 18 watts, 3000k color temperature, dimmable 20% to 100%. About Honeywell Ceiling Fans Honeywell Ceiling Fans features a collection of fans in various sizes and specifications to ensure your choice of indoor or outdoor fan delivers optimum performance for your room's size. You can trust the quality of Honeywell Ceiling Fans to deliver maximum airflow and a stylish lighting option. Honeywell Ceiling Fans use high-quality materials that are long lasting and durable.
Documents & Resources
Restrictions
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Indicates a new DOE energy compliant motor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUEST Sub-Zero 12 Oz. R-134a Refrigerant with Stop Leak (SZ308-1)
- BROAN-NUTONE Filter Alum 4300Rng Hood (BP57)
- HONEYWELL 50027998-002 Water Level (50027998-0)
- ERIE At23A00T 24V Actuator Modulating (AT23A00T)
- HONEYWELL CEILING FANS Sabal Palm, 52 in. Ceiling Fan with Light, Bronze (50204-40)
- HONEYWELL CEILING FANS Duval, 52 in. Indoor/Outdoor Ceiling Fan with No Light, Bronze (50201-40)
- HONEYWELL CEILING FANS Neyo, 52 in. Ceiling Fan with Light & Remote Control, Pewter (51802-40)
- HONEYWELL CEILING FANS Neyo, 52 in. Ceiling Fan with Light and Remote Control, Espresso (51800-40)
- HONEYWELL CEILING FANS Barcadero, 44 in. Ceiling Fan with Light, Bright White (51475-40)
- HONEYWELL CEILING FANS Belmar, 52 in. Indoor/Outdoor Ceiling Fan with Light, White (50513-40)
- GLOBAL INDUSTRIAL 16ft HVLS Ceiling Fan, BLDC Motor, 199680 CFM, 208/240V (293044)
- Honeywell Ceiling Fans Ceiling Fans & Accessories