Shop All Ceiling Fans
Honeywell Ceiling Fans
Kaliza, 56 in. Ceiling Fan with Light & Remote Control, Gun Metal
Mfr # 51035-40
Zoro # G909091632
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120V
- Includes Remote Control
- Width 56 in
- Length 56 in
- Features Remote Control, Reversible Motor, Dual-Finish Reversible Blades, LED Light, Dual Mount Compatible
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Ceiling Fans
- MFR # 51035-40
- Zoro # G909091632
- UPC # 671961510350
- Country of Origin China
- Category Ceiling Fans
Dimensions
Width | 56 in |
Length | 56 in |
Height | 12.73 in |
Details
Housing Color | Gun Metal |
Voltage | 120V |
Includes | Remote Control |
Features | Remote Control, Reversible Motor, Dual-Finish Reversible Blades, LED Light, Dual Mount Compatible |
Item | Ceiling Fan |
Material | Metal, Wood, Glass |
Description
Honeywell Ceiling Fans make your home comfortable in summer and winter as well as help to reduce energy costs. Enjoy the welcome breeze in any room of your home while looking stylish. This multi-position indoor ceiling fan combines stylish details with modern influences for a truly inspiring fixture for your home. This 6 blade ceiling fan features a lantern-style shade with LED lighting. The innovative 6-blade design provides ultra-efficient, adjustable and energy efficient airflow while the dimmable LED lights provide ideal lighting to fit any mood. Control your Honeywell Ceiling Fan with a touch of a button with our easy-to-use ceiling fan remote control with wall mount option batteries included. Enjoy year-round comfort by adjusting the reversible airflow switch that easily allows you to change the direction of the fan to properly distribute air. During hot summer months it will provide a cooling effect or when reversed, spreading warm air in the winter to help reduce energy costs. Specifications: Sizing: 56-in 6-blade indoor fan for rooms over 400 sq. ft. Lighting: 4 inch LED board provides 1400 lumens, 18 watts, 3000k color temperature, dimmable 20% to 100%. About Honeywell Ceiling Fans Honeywell Ceiling Fans features a collection of fans in various sizes and specifications to ensure your choice of indoor or outdoor fan delivers optimum performance for your room's size. You can trust the quality of Honeywell Ceiling Fans to deliver maximum airflow and a stylish lighting option. Honeywell Ceiling Fans use high-quality materials that are long lasting and durable.
Documents & Resources
Restrictions
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Indicates a new DOE energy compliant motor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BELIMO Sprng Rtrn Dmpr Actuator, 24VAC to 240VAC (AFBUP-S)
- KEYSTONE 10,000 BTU Window-Mounted AC with "Follow Me" LCD Remote Control (KSTAW10BE)
- ALL-FILTERS 24X30X1 MERV 10 Pleated AC Furnace Air Filter, 4PK (24301.10 4PK)
- DUCTMATE Sandwich Style Insulated Round Duct (GRDRI846GA)
- HONEYWELL CEILING FANS Kaliza, 56 in. Ceiling Fan with Light & Remote Control, Bright White (51477-40)
- HONEYWELL CEILING FANS Kaliza, 56 in. Ceiling Fan with Light & Remote Control, Espresso (51036-40)
- HONEYWELL CEILING FANS Ocean Breeze, 30 in. Ceiling Fan with Light Brushed Nickel (50601-40)
- HONEYWELL CEILING FANS Palm Island, 52 in. Indoor/Outdoor Ceiling Fan with Bowl Light, White (50508-40)
- HONEYWELL CEILING FANS Glen Alden, 52 in. Flush Mount Ceiling Fan with No Light, Oil-Rubbed Bronze (50516-40)
- HONEYWELL CEILING FANS Royal Palm, 52 in. Ceiling Fan with Light, Bronze (50503-40)
- LITEX INDUSTRIES 52” Bronze Finish Ceiling Fan Includes Blades and LED Light Kit (AK52EB4L)
- Honeywell Ceiling Fans Ceiling Fans & Accessories