Shop All Ceiling Fans
Honeywell Ceiling Fans
Glencrest, 52 in. Indoor/Outdoor Ceiling Fan with Light, Iron
Mfr # 51653-40
Zoro # G109091661
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Features Reversible Motor, Damp-Rated, Tri-Mount Compatible, Dual-Finish Reversible Blades, LED Light
- Height 20 in
- Width 52 in
- Length 52 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Honeywell Ceiling Fans
- MFR # 51653-40
- Zoro # G109091661
- UPC # 671961516536
- Country of Origin China
- Category Ceiling Fans
Dimensions
Height | 20 in |
Width | 52 in |
Length | 52 in |
Details
Housing Color | Iron |
Voltage | 120V |
Features | Reversible Motor, Damp-Rated, Tri-Mount Compatible, Dual-Finish Reversible Blades, LED Light |
Item | Ceiling Fan |
Material | Metal, Wood, Glass |
Description
Honeywell ceiling fans make your home comfortable in summer and winter as well as help to reduce energy costs. Enjoy the welcome breeze in any room of your home while looking stylish. This transitional ceiling fan combines stylish details with influences for a truly inspiring fixture for your home. The Glencrest features lantern inspired lighting with clear seeded glass and vintage style LED Edison light bulbs. The innovative 5-blade design provides ultra-efficient, adjustable and energy efficient airflow while the LED lights provide ideal lighting for the area. Control your ceiling fan with the traditional pull chain. Enjoy year-round comfort by adjusting the reversible airflow switch that easily allows you to change the direction of the fan to properly distribute air. During hot summer months it will provide a cooling effect or when reversed, spreading warm air in the winter to help reduce energy costs. Specifications: Sizing: 52-in 5-blade fan for rooms up to 400 sq. ft. Lighting: 3 E26/B10 light bulbs included that provide 450 lumens, 4.5 watts, 2700k color temperature. About Honeywell Ceiling FansHoneywell Ceiling Fans features a collection of fans in various sizes and specifications to ensure your choice of indoor or outdoor fan delivers optimum performance for your room's size. You can trust the quality of Honeywell Ceiling Fans to deliver maximum airflow and a stylish lighting option. Honeywell Ceiling Fans use high-quality materials that are long lasting and durable.
Restrictions
- View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Indicates a new DOE energy compliant motor.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENSEAM Round Reducer, 9 in x 6 in Duct Dia, Galvanized Steel, 24 GA, 9 in W, 8" L, 7 in H (GRR9P6PGA24)
- FASCO Round OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed (A100)
- AIR KING Air King AK100L Exhaust Fan, 120 V, 7 W, 4 in Duct, Round Grill (AK100L)
- SUPCO Defrost Timer, 220V (EDT21)
- HONEYWELL CEILING FANS Foxhaven, 52 in. Indoor/Outdoor Ceiling Fan with Light, Galvanized (51632-40)
- HONEYWELL CEILING FANS Kaliza, 56 in. Ceiling Fan with Light & Remote Control, Bright White (51477-40)
- HONEYWELL CEILING FANS Eamon, 52 in. Ceiling Fan with Light & Remote Control, Bright White (50605-40)
- HONEYWELL CEILING FANS Eamon, 52 in. Ceiling Fan with Light & Remote Control, Bronze (50603-40)
- HONEYWELL CEILING FANS Inland Breeze, 52 in. Indoor/Outdoor Ceiling Fan with Light, Bronze (50510-40)
- HONEYWELL CEILING FANS Willow View, 52 in. Ceiling Fan with No Light, Brass (50502-40)
- MAXX AIR Industrial Ceiling Fan, 1 Phase, 120 V (ICF72UPS)
- Honeywell Ceiling Fans Ceiling Fans & Accessories