Shop All Ceiling Fans
Honeywell Ceiling Fans
Glen Alden, 52 in. Flush Mount Ceiling Fan with No Light, Oil-Rubbed Bronze
Mfr # 50516-40
Zoro # G509091674
product price: $93.49
/ea
Free Shipping & Returns
$93.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Width 52 in
- Length 52 in
- Height 8.09 in
- Features Reversible Motor, Dual-Finish Reversible Blades
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Ceiling Fans
- MFR # 50516-40
- Zoro # G509091674
- UPC # 671961505165
- Country of Origin China
- Category Ceiling Fans
Dimensions
Width | 52 in |
Length | 52 in |
Height | 8.09 in |
Details
Type (Ceiling Fan, Ceiling Fan with Lights, Vertical Recirculation Fan ONLY) | No Light |
Housing Color | Oil-Rubbed Bronze |
Voltage | 120V |
Item | Ceiling Fan |
Features | Reversible Motor, Dual-Finish Reversible Blades |
Material | Metal, Wood, Glass |
Description
Honeywell ceiling fans make your home comfortable in summer and winter as well as help to reduce energy costs. Enjoy the welcome breeze in any room of your home while looking stylish.This modern multi-position indoor ceiling fan combines stylish details with influences for a truly inspiring fixture for your home. The innovative 5-blade design provides ultra-efficient, adjustable and energy efficient airflow. Control your ceiling fan with the traditional pull chain. Enjoy year-round comfort by adjusting the reversible airflow switch that easily allows you to change the direction of the fan to properly distribute air. During hot summer months it will provide a cooling effect or when reversed, spreading warm air in the winter to help reduce energy costs. Specifications: Sizing: 52 inch 5-blade indoor fan for rooms up to 400 sq. ft. About Honeywell Ceiling Fans Honeywell Ceiling Fans features a collection of fans in various sizes and specifications to ensure your choice of indoor or outdoor fan delivers optimum performance for your room's size. You can trust the quality of Honeywell Ceiling Fans to deliver maximum airflow and a stylish lighting option. Honeywell Ceiling Fans use high-quality materials that are long lasting and durable.
Restrictions
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Indicates a new DOE energy compliant motor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPERIAL MFG Duct Angle Boot 3-1/4X10X4In (GV0605)
- AUBURN MANUFACTURING Flame Sensor 6" Flame Rod (E5-FRS-2-6)
- WARMLYYOURS Snow Melt Cable 240V, 251 ft., 12.5A (WHCA-240-0251)
- FRIEDRICH Wireless Thermostat, 24VDC, Plastic, White (WRT2)
- HONEYWELL CEILING FANS Glen Alden, 52 in. Ceiling Fan with No Light, Brushed Nickel (50515-40)
- HONEYWELL CEILING FANS Glen Alden, 52 in. Ceiling Fan with Bowl Light, Oil-Rubbed Bronze (50517-40)
- HONEYWELL CEILING FANS Glen Alden, 52 in. Ceiling Fan with No Light, White (50180-40)
- HONEYWELL CEILING FANS Royal Palm, 52 in.Ceiling Fan with Light, Aged Brass (50504-40)
- HONEYWELL CEILING FANS Ventnor, 52 in. Ceiling Fan with Light, Brushed Nickel (50606-40)
- HONEYWELL CEILING FANS Palm Island, 52 in. Indoor/Outdoor Ceiling Fan with Bowl Light, Bronze (50202-40)
- HUNTER Ceiling Fan, 52 in. Blade Dia., Single Phase, 120 (50901)
- Honeywell Ceiling Fans Ceiling Fans