Shop All Ceiling Fans
Honeywell Ceiling Fans
Eamon, 52 in. Ceiling Fan with Light & Remote Control, Bronze
Mfr # 50603-40
Zoro # G909091700
product price: $141.99
/ea
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Height 15.02 in
- Width 52 in
- Material Metal, Wood, Glass
- Includes Remote Control
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Ceiling Fans
- MFR # 50603-40
- Zoro # G909091700
- UPC # 671961506032
- Country of Origin China
- Category Ceiling Fans
Dimensions
Height | 15.02 in |
Width | 52 in |
Length | 52 in |
Details
Housing Color | Bronze |
Voltage | 120V |
Material | Metal, Wood, Glass |
Includes | Remote Control |
Features | Remote Control, Reversible Motor, Tri-Mount Compatible, LED Light, Dual-Finish Reversible Blades |
Item | Ceiling Fan |
Description
Honeywell ceiling fans make your home comfortable in summer and winter as well as help to reduce energy costs. Enjoy the welcome breeze in any room of your home while looking stylish. This modern multi-position indoor ceiling fan combines stylish details with chic, trendy influences for a truly inspiring fixture for your home. The Eamon features a shape with a lightly frosted glass shade and LED lighting. The innovative 3 blade design provides ultra-efficient, adjustable and energy efficient airflow while the dimmable LED lights provide ideal lighting to fit any mood. Control your Honeywell ceiling fan with a touch of a button with our easy-to-use universal ceiling fan remote control with wall mount option batteries included. Enjoy year-round comfort by adjusting the reversible airflow switch that easily allows you to change the direction of the fan to properly distribute air. During hot summer months it will provide a cooling effect or when reversed, spreading warm air in the winter to help reduce energy costs. Specifications: Sizing: 52-in 3-blade indoor fan for rooms up to 400 sq. ft. Lighting: 4 inch LED board provides 1400 lumens, uses 18 watts, 2700k color temperature, dimmable from 20% to 100% About Honeywell Ceiling FansHoneywell Ceiling Fans features a collection of fans in various sizes and specifications to ensure your choice of indoor or outdoor fan delivers optimum performance for your room's size. You can trust the quality of Honeywell Ceiling Fans to deliver maximum airflow and a stylish lighting option. Honeywell Ceiling Fans use high-quality materials that are long lasting and durable.
Documents & Resources
Restrictions
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Indicates a new DOE energy compliant motor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANFOSS Compressor, 460V, 3-Phase (MTZ28-4VI)
- TEMPEST PPV Fan Blower, SS, Elec., 16in (910-1200)
- DAYTON 30 in Backdraft Damper / Intake Shutter, 31 in x 31 in (3HHT1)
- AIR HANDLER 16x16x2 Synthetic Pleated Air Filter, MERV 8 (2EKE8)
- HONEYWELL CEILING FANS Eamon, 52 in. Ceiling Fan with Light & Remote Control, Bright White (50605-40)
- HONEYWELL CEILING FANS Palm Lake, 52 in. Indoor/Outdoor Ceiling Fan with Light, White (50509-40)
- HONEYWELL CEILING FANS Glencrest, 52 in. Indoor/Outdoor Ceiling Fan with Light, Iron (51653-40)
- HONEYWELL CEILING FANS Ocean Breeze, 30 in. Ceiling Fan with Light, White (50600-40)
- HONEYWELL CEILING FANS Carmel, 48 in. Ceiling Fan with Light & Remote Control, Bronze (50197-40)
- HONEYWELL CEILING FANS Palm Valley, 52 in. Indoor/Outdoor Ceiling Fan with Bowl Light, Bronze Tropical (50507-40)
- PROMINENCE HOME Ocean Crest, 52 in. Indoor/Outdoor Ceiling Fan with Light & Remote Control, Bronze (50759-40)
- Honeywell Ceiling Fans Ceiling Fans