Shop All Ceiling Fans
Honeywell Ceiling Fans
Carnegie, 52 in. Ceiling Fan with Light & Remote Control, Matte Black
Mfr # 51928-40
Zoro # G609091666
product price: $148.99
/ea
Free Shipping & Returns
$148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Height 14.11 in
- Material Metal, Wood, Glass
- Width 52 in
- Includes Remote Control
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Ceiling Fans
- MFR # 51928-40
- Zoro # G609091666
- UPC # 671961506148
- Country of Origin China
- Category Ceiling Fans
Dimensions
Height | 14.11 in |
Width | 52 in |
Length | 52 in |
Details
Housing Color | Matte Black |
Voltage | 120V |
Material | Metal, Wood, Glass |
Item | Ceiling Fan |
Includes | Remote Control |
Features | Remote Control, Reversible Motor, Dual Mount Compatible, LED Light |
Description
Honeywell ceiling fans make your home comfortable in summer and winter as well as help to reduce energy costs. Enjoy the welcome breeze in any room of your home while looking stylish. This industrial multi-position indoor ceiling fan combines stylish details of metal and wood for a truly inspiring fixture for your home. The Carnegie features a cage style, drum shaped shade and LED lighting. The innovative 5-blade design provides ultra-efficient, adjustable and energy efficient airflow while the LED lights provide ideal lighting to fit your mood. Control your Honeywell ceiling fan with a touch of a button with our easy-to-use universal ceiling fan remote control with wall mount option batteries included. Enjoy year-round comfort by adjusting the reversible airflow switch that easily allows you to change the direction of the fan to properly distribute air. During hot summer months it will provide a cooling effect or when reversed, spreading warm air in the winter to help reduce energy costs. Specifications: Sizing: 52-in 5-blade indoor fan for rooms up to 400 sq. ft. Lighting: 3 x E26 / B10 Edison style light bulbs included that provide 450 lumens, 4.5 watts, 2700K color temperature, dimmable from 20% to 100%. About Honeywell Ceiling FansHoneywell Ceiling Fans features a collection of fans in various sizes and specifications to ensure your choice of indoor or outdoor fan delivers optimum performance for your room's size. You can trust the quality of Honeywell Ceiling Fans to deliver maximum airflow and a stylish lighting option. Honeywell Ceiling Fans use high-quality materials that are long lasting and durable.
Documents & Resources
Restrictions
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Indicates a new DOE energy compliant motor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUTTON-LAINSON Replacement Filter Element (470-5)
- UNIWELD Refrigerant Gauge, 3-1/4" L, 800 psi, Brass (G529LD)
- KOCH FILTER 18x24x4 High Capacity Pleated Air Filter, MERV 8 (102-701-027)
- IMPERIAL Charging/Vacuum Hose, 36 In, Yellow (803-MRY)
- HONEYWELL CEILING FANS Carnegie, 52 in. Ceiling Fan with Light & Remote Control, Pewter (51460-40)
- HONEYWELL CEILING FANS Palm Valley, 52 in. Indoor/Outdoor Ceiling Fan with Bowl Light, Bronze Tropical (50507-40)
- HONEYWELL CEILING FANS Glen Alden, 52 in. Ceiling Fan with No Light, White (50180-40)
- HONEYWELL CEILING FANS Duval, 52 in. Indoor/Outdoor Ceiling Fan with No Light, Bronze (50201-40)
- HONEYWELL CEILING FANS Ventnor, 52 in. Ceiling Fan with Light, Bronze (50607-40)
- HONEYWELL CEILING FANS Belmar, 52 in. Indoor/Outdoor Ceiling Fan with No Light, White (50198-40)
- HUNTER Decorative Ceiling Fan, 52" Blade Dia., 1 Phase, 120V AC (53236)
- Honeywell Ceiling Fans Ceiling Fans & Accessories