Shop All Ceiling Fans
Honeywell Ceiling Fans
Belmar, 52 in. Indoor/Outdoor Ceiling Fan with No Light, Bronze
Mfr # 50199-40
Zoro # G409091583
product price: $99.99
/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 120V
- Features Reversible Motor, Damp-Rated, Tri-Mount Compatible, Weather Resistant Blades
- Material Metal, Plastic
- Height 13.07 in
- Length 52 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell Ceiling Fans
- MFR # 50199-40
- Zoro # G409091583
- UPC # 671961501990
- Country of Origin China
- Category Ceiling Fans
Dimensions
Height | 13.07 in |
Length | 52 in |
Width | 52 in |
Details
Type (Ceiling Fan, Ceiling Fan with Lights, Vertical Recirculation Fan ONLY) | No Light |
Housing Color | Bronze |
Voltage | 120V |
Features | Reversible Motor, Damp-Rated, Tri-Mount Compatible, Weather Resistant Blades |
Material | Metal, Plastic |
Item | Ceiling Fan |
Description
Honeywell outdoor ceiling fans make your outdoor areas comfortable during the stifling summer weather. Enjoy a welcome breeze on your porch or balcony while making the area look stylish. This traditional multi-position outdoor ceiling fan combines stylish lines and simplistic charm for a truly inspiring fixture for your home. The innovative 5-blade design provides ultra-efficient, adjustable, and energy-efficient airflow. Control your ceiling fan with the traditional pull chain.Enjoy year-round comfort by adjusting the reversible airflow switch that easily allows you to change the direction of the fan to properly distribute air. During hot summer months it will provide a cooling effect or when reversed, spreading warm air in the winter to help reduce energy costs. Specifications: Sizing: 52 inch 5-blade indoor fan for rooms up to 400 sq. ft. About Honeywell Ceiling Fans Honeywell Ceiling Fans features a collection of fans in various sizes and specifications to ensure your choice of indoor or outdoor fan delivers optimum performance for your room's size. You can trust the quality of Honeywell Ceiling Fans to deliver maximum airflow and a stylish lighting option. Honeywell Ceiling Fans use high-quality materials that are long lasting and durable.
Restrictions
View the Energy Guide
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Indicates a new DOE energy compliant motor.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Replacement Propeller, 34 In Dia (4DFU5)
- FRIEDRICH Through-the-Wall Air Conditioner, 230V AC, 24 4/19 in W. (UCT14B30A)
- YELLOW JACKET Manifold Hose Set, 9 In, Red, Yellow, Blue (25980)
- TEMPCO Heater, 240V, 17-7/8 In. L, 1200 Deg F (CSF00017)
- HONEYWELL CEILING FANS Belmar, 52 in. Indoor/Outdoor Ceiling Fan with Light, Bronze (50512-40)
- HONEYWELL CEILING FANS Belmar, 52 in. Indoor/Outdoor Ceiling Fan with No Light, White (50198-40)
- HONEYWELL CEILING FANS Belmar, 52 in. Indoor/Outdoor Ceiling Fan with Light, White (50513-40)
- HONEYWELL CEILING FANS Ventnor, 52 in. Ceiling Fan with Light, Bronze (50607-40)
- HONEYWELL CEILING FANS Barcadero, 44 in. Ceiling Fan with Light, Bright White (51475-40)
- HONEYWELL CEILING FANS Barcadero, 44 in. Ceiling Fan with Light, Brushed Nickel (50616-40)
- HUNTER Decorative Ceiling Fan, 52" Blade Dia., 1 Phase, 120V AC (53236)
- Honeywell Ceiling Fans Ceiling Fans & Accessories