Shop All Calibration Gas
Honeywell
Calibration Gas, Sulfur Dioxide SO2, 34L
Mfr # CG2-S-10-34
Zoro # G7528485
product price: $247.99
/ea
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Sulfur Dioxide
- Cylinder Capacity 34 L
- Gas Mixture Sulfur Dioxide 10 ppm
- Max. Pressure 500 psi
- Cylinder Dia. 3 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # CG2-S-10-34
- Zoro # G7528485
- UPC # N
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Dia. | 3 1/8 in |
Cylinder Height | 10.64 in |
Connection Size | C-10 |
Cylinder Diameter | 3.13 in |
Details
Item | Calibration Gas |
Gas Name | Sulfur Dioxide |
Cylinder Capacity | 34 L |
Gas Mixture | Sulfur Dioxide 10 ppm |
Max. Pressure | 500 psi |
Background Gas | Nitrogen |
Cylinder Material | Aluminum |
Accuracy | +/-5% |
Calibration Certificate | Included |
For Use With | GasAlert Micro 5PID VOC Detectors |
Chemical Formula | SO2 |
Gas Type | Sulfur Dioxide |
Container Type | Cylinder |
Outlet Connection Type | C-10 |
Product Type | Calibration Gas |
CGA Number | CGA 600 |
Operating Pressure - Maximum | 500 psi |
Description
Calibration Gas, CGA Number CGA 600, Container Type Cylinder, Cylinder Capacity 34 L, Cylinder Diameter 3.13 in, Cylinder Height 10.64 in, For Use With GasAlert Micro 5PID VOC Detectors, Gas Mixture Sulfur Dioxide 10 ppm, Gas Type Sulfur Dioxide, Product Type Calibration Gas, Chemical Formula SO2, Accuracy +/-5 Percent, Background Gas Nitrogen, Calibration Certificate Included, Cylinder Material Aluminum, Outlet Connection Type C-10, Operating Pressure - Maximum 500 psi
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KYORENE PRO 18g Gray Graphene A4 Liner with Black HCT MicroFoam Nitrile Palm Coating (XXL) PK Gloves (00-840 (XXL))
- BRADY Pipe Marker, City Water, Gn, 3/4 to2-3/8 In (7054-4)
- HONEYWELL SERVUS Mid-Calf, Sz 14, 15" H, Tan, Stl, PR (22214/14)
- BDG Waterproof, Touchscreen Grey HPPE Green Sandy Nitrile Palm, Size L (9) (99-1-9625-9)
- HONEYWELL Calibration Gas, 50 ppm Ammonia, 34L (CG2-A-50-34)
- HONEYWELL Hydrogen, 500 ppm, Balance Air, 103L (1991-0159)
- HONEYWELL Calibration Gas, 100 ppm Ammonia NH3, 58L (CG2-A-100-58)
- HONEYWELL Calibration Gas, Carbon Dioxide, 34L (CG2-B-10K-34)
- HONEYWELL Calibration Gas, 25 ppm H2S, 34L (CG2-H-25-34)
- HONEYWELL Calibration Gas, 25 ppmH2S, 0.5Percent, 34L (CG-QT34-1)
- GASCO Calibration gas, Air, R22, 221 L, CGA 165 Connection, +/-5% Accuracy, 250 psi Max. Pressure (221L-77A-900)
- Honeywell Gas Detection