Shop All Calibration Gas
Honeywell
Calibration Gas, Methane/Oxygen/Nitrogen
Mfr # 600-1001-000
Zoro # G7534216
product price: $217.99
/ea
Free Shipping & Returns
$217.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Methane, Nitrogen, Oxygen
- Cylinder Capacity 34 L
- Gas Mixture Methane (1.0%) (20% LEL), Oxygen (18%)
- Max. Pressure 500 psi
- Cylinder Dia. 2 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # 600-1001-000
- Zoro # G7534216
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Dia. | 2 3/4 in |
Cylinder Height | 8 in |
Connection Size | CGA 600 |
Cylinder Diameter | 2.75 in |
Details
Item | Calibration Gas |
Gas Name | Methane, Nitrogen, Oxygen |
Cylinder Capacity | 34 L |
Gas Mixture | Methane (1.0%) (20% LEL), Oxygen (18%) |
Max. Pressure | 500 psi |
Background Gas | Nitrogen |
Cylinder Material | Steel |
Accuracy | +/-2% |
Calibration Certificate | NIST |
For Use With | Bump Test Stations, Gas Detection Instruments |
Chemical Formula | CH4O2 |
Gas Type | Methane, Oxygen |
Operating Pressure - Maximum | 500 psi |
Product Type | Calibration Gas |
CAS Number | 74-82-8, 7727-37-9, 7782-44-7 |
CGA Number | CGA 600 |
Container Type | Cylinder |
Description
Calibration Gas, CGA Number CGA 600, Container Type Cylinder, Cylinder Capacity 34 L, Cylinder Diameter 2.75 in, Cylinder Height 8 in, For Use With Bump Test Stations, Gas Detection Instruments, Gas Mixture Methane (1.0 Percent) (20 Percent LEL), Oxygen (18 Percent), Gas Type Methane, Oxygen, Product Type Calibration Gas, Chemical Formula CH4O2, CAS Number 74-82-8, 7727-37-9, 7782-44-7, Accuracy +/-2 Percent, Background Gas Nitrogen, Calibration Certificate NIST, Cylinder Material Steel
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Restroom Sign, 10" W, 14" H, 0.004" Thick, 474A52 (474A52)
- ROCKY Dry-Strike SRX Outdoor Shoe, BROWN, M, Size 14 (RKS0631)
- CONDOR Disposable Gloves, Nitrile, Powder-Free, 5 mil, Blue, Medium (Size 8), 100 Pack (2XMA7)
- HEROS PRIDE Belt Accessory, Synthetic Leather (1473W)
- HONEYWELL Calibration Gas, 50 ppm Ammonia, 34L (CG2-A-50-34)
- HONEYWELL Calibration Gas, 100 Percent Nitro N2, 34L (CG-G0043-N2-34)
- HONEYWELL Calibration Gas, Carbon Dioxide, 34L (CG2-B-10K-34)
- HONEYWELL Calibration Gas, 100 ppm Ammonia NH3, 58L (CG2-A-100-58)
- HONEYWELL Calibration Gas, 25 ppmH2S, 0.5Percent, 34L (CG-QT34-1)
- HONEYWELL Hydrogen, 500 ppm, Balance Air, 103L (1991-0159)
- GASCO Calibration Gas, Nitrogen, Oxygen, 17 L, CGA 600 Connection, +/-5% Accuracy, 240 psi Max. Pressure (17L-161-21)
- Honeywell Gas Detection