Shop All Calibration Gas
Honeywell
Calibration Gas, Ammonia/Nitrogen
Mfr # 600-0058-000
Zoro # G401052322
product price: $481.99
/ea
Free Shipping & Returns
$481.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Ammonia, Nitrogen
- Cylinder Capacity 58 L
- Gas Mixture Ammonia 50 ppm
- Max. Pressure 500 psi
- Cylinder Dia. 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # 600-0058-000
- Zoro # G401052322
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Dia. | 3 1/2 in |
Cylinder Height | 8 in |
Connection Size | C-10 |
Cylinder Diameter | 3.5 in |
Details
Item | Calibration Gas |
Gas Name | Ammonia, Nitrogen |
Cylinder Capacity | 58 L |
Gas Mixture | Ammonia 50 ppm |
Max. Pressure | 500 psi |
Background Gas | Nitrogen |
Cylinder Material | Aluminum |
Accuracy | +/-5% |
Calibration Certificate | NIST |
For Use With | Bump Test Stations, Gas Detection Instruments |
Chemical Formula | NH3 |
Gas Type | Ammonia |
Product Type | Calibration Gas |
Container Type | Cylinder |
Operating Pressure - Maximum | 500 psi |
CAS Number | 7664-41-7, 7727-37-9 |
Outlet Connection Type | C-10 |
Description
Calibration Gas, Container Type Cylinder, Cylinder Capacity 58 L, Cylinder Diameter 3.5 in, Cylinder Height 8 in, For Use With Bump Test Stations, Gas Detection Instruments, Gas Mixture Ammonia 50 ppm, Gas Type Ammonia, Product Type Calibration Gas, Chemical Formula NH3, CAS Number 7664-41-7, 7727-37-9, Accuracy +/-5 Percent, Background Gas Nitrogen, Calibration Certificate NIST, Cylinder Material Aluminum, Outlet Connection Type C-10, Operating Pressure - Maximum 500 psi
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR VF, Cut-Res Gloves, XL, 21AH88, PR (60NN01)
- LAKELAND ChemMAX Polycoat Aprons and Coveralls (PBLC1S650Y)
- 3M P95 Disposable White Particulate Respirator w/ Valve 10pk. (8576)
- HEXARMOR Safety Glasses, Goggle Gray Polycarbonate Lens, Anti-Fog, Chemical-Resistant, Scratch-Resistant (11-23002-04)
- HONEYWELL Hydrogen, 500 ppm, Balance Air, 103L (1991-0159)
- HONEYWELL Calibration Gas, 25 ppm H2S, 34L (CG2-H-25-34)
- HONEYWELL Calibration Gas, 50 ppm Ammonia, 34L (CG2-A-50-34)
- HONEYWELL Calibration Gas, 25 ppmH2S, 0.5Percent, 34L (CG-QT34-1)
- HONEYWELL Calibration Gas, 100 Percent Nitro N2, 34L (CG-G0043-N2-34)
- HONEYWELL Calibration Gas, Carbon Dioxide, 34L (CG2-B-10K-34)
- GASCO Calibration gas, Air, Ammonia, 58 L, C-10 Connection, +/-5% Accuracy, 500 psi Max. Pressure (58L-14-2%)
- Honeywell Calibration Gas