Shop All Calibration Gas
Honeywell
Calibration Gas, 58L Cylinder Capacity
Mfr # 610-0057-000
Zoro # G7534864
product price: $533.99
/ea
Free Shipping & Returns
$533.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Hydrogen Cyanide, Nitrogen
- Cylinder Capacity 58 L
- Gas Mixture Hydrogen Cyanide 10 ppm
- Max. Pressure 500 psi
- Cylinder Dia. 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # 610-0057-000
- Zoro # G7534864
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Dia. | 3 1/2 in |
Cylinder Height | 8 in |
Connection Size | C-10 |
Cylinder Diameter | 3.5 in |
Details
Item | Calibration Gas |
Gas Name | Hydrogen Cyanide, Nitrogen |
Cylinder Capacity | 58 L |
Gas Mixture | Hydrogen Cyanide 10 ppm |
Max. Pressure | 500 psi |
Background Gas | Nitrogen |
Cylinder Material | Aluminum |
Accuracy | +/-10% |
Calibration Certificate | NIST |
For Use With | Bump Test Stations, Gas Detection Instruments |
Gas Type | Hydrogen Cyanide |
Chemical Formula | HCN |
Container Type | Cylinder |
CAS Number | 74-90-8, 7727-37-9 |
Operating Pressure - Maximum | 500 psi |
Outlet Connection Type | C-10 |
Product Type | Calibration Gas |
Description
Calibration Gas, Container Type Cylinder, Cylinder Capacity 58 L, Cylinder Diameter 3.5 in, Cylinder Height 8 in, For Use With Bump Test Stations, Gas Detection Instruments, Gas Mixture Hydrogen Cyanide 10 ppm, Gas Type Hydrogen Cyanide, Product Type Calibration Gas, Chemical Formula HCN, CAS Number 74-90-8, 7727-37-9, Accuracy +/-10 Percent, Background Gas Nitrogen, Calibration Certificate NIST, Cylinder Material Aluminum, Outlet Connection Type C-10, Operating Pressure - Maximum 500 psi
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOT RODS Hard Hat Liner, Gray (RF450)
- GUARDIAN PURE SAFETY GROUP RETAIL PACK CINCHING WRIST (DRWS-R)
- NEVS IV Drug Line Label - Levophed/Levophed 7/8" x 3" Flr Red w/Black (N-6517)
- RAILHEAD GEAR Solar Led Warning Lights, Amber (M18-SOLAR A1)
- HONEYWELL Calibration Gas, 25 ppmH2S, 0.5Percent, 34L (CG-QT34-1)
- HONEYWELL Calibration Gas, 100 Percent Nitro N2, 34L (CG-G0043-N2-34)
- HONEYWELL Calibration Gas, 25 ppm H2S, 34L (CG2-H-25-34)
- HONEYWELL Calibration Gas, 50 ppm Ammonia, 34L (CG2-A-50-34)
- HONEYWELL Calibration Gas, Carbon Dioxide, 34L (CG2-B-10K-34)
- HONEYWELL Hydrogen, 500 ppm, Balance Air, 103L (1991-0159)
- GASCO Calibration gas, Zero Air, 34 L, CGA 600 Connection, +/-5% Accuracy, 500 psi Max. Pressure (34LS-1)
- Honeywell Calibration Gas