Shop All Calibration Gas
Honeywell
Calibration Gas, 50 ppm Ammonia, 58L
Mfr # CG2-A-50-58
Zoro # G7534006
product price: $618.99
/ea
Free Shipping & Returns
$618.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Ammonia
- Cylinder Capacity 58 L
- Gas Mixture Ammonia 50 ppm
- Max. Pressure 500 psi
- Cylinder Dia. 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # CG2-A-50-58
- Zoro # G7534006
- UPC # N
- Country of Origin United States
- Category Calibration Gas
Dimensions
Cylinder Dia. | 3 1/2 in |
Cylinder Height | 14.25 in |
Connection Size | C-10 |
Cylinder Diameter | 3.5 in |
Details
Item | Calibration Gas |
Gas Name | Ammonia |
Cylinder Capacity | 58 L |
Gas Mixture | Ammonia 50 ppm |
Max. Pressure | 500 psi |
Background Gas | Air |
Cylinder Material | Aluminum |
Accuracy | +/-5% |
Calibration Certificate | Included |
For Use With | GasAlert Series Sensors |
Gas Type | Ammonia |
Chemical Formula | NH3 |
Container Type | Cylinder |
CGA Number | CGA 350 |
Outlet Connection Type | C-10 |
Product Type | Calibration Gas |
Operating Pressure - Maximum | 500 psi |
Description
Calibration Gas, CGA Number CGA 350, Container Type Cylinder, Cylinder Capacity 58 L, Cylinder Diameter 3.5 in, Cylinder Height 14.25 in, For Use With GasAlert Series Sensors, Gas Mixture Ammonia 50 ppm, Gas Type Ammonia, Product Type Calibration Gas, Chemical Formula NH3, Accuracy +/-5 Percent, Background Gas Air, Calibration Certificate Included, Cylinder Material Aluminum, Outlet Connection Type C-10, Operating Pressure - Maximum 500 psi
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAYHEAD PRODUCTS Poly Utility Tray 15" L x 10.75" W x 1" H (PAK656)
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Polyurethane, 2XL, 1 PR (N9677XXL)
- XPOSE SAFETY Disposable Poly Gloves, Poly, L, Clear (P500-L)
- MCR SAFETY Driver Gloves, Cow Grain Lthr, Cream, XL, PR (3201XL)
- HONEYWELL Calibration Gas, 25 ppmH2S, 0.5Percent, 34L (CG-QT34-1)
- HONEYWELL Hydrogen, 500 ppm, Balance Air, 103L (1991-0159)
- HONEYWELL Calibration Gas, 50 ppm Ammonia, 34L (CG2-A-50-34)
- HONEYWELL Calibration Gas, 25 ppm H2S, 34L (CG2-H-25-34)
- HONEYWELL Calibration Gas, Carbon Dioxide, 34L (CG2-B-10K-34)
- HONEYWELL Calibration Gas, 100 ppm Ammonia NH3, 58L (CG2-A-100-58)
- INDUSTRIAL SCIENTIFIC Cal Gas, CO, H2S, O2, LEL Pentane, 650L (18109159)
- Honeywell Calibration Gas