Shop All Calibration Equipment
Honeywell
Calibration Gas, 2.5 Percent CH4, 58L
Mfr # CG-Q58-4
Zoro # G0470690
product price: $510.99
/ea
Free Shipping & Returns
$510.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Name Carbon Monoxide, Hydrogen Sulfide, Methane, Oxygen
- For Use With GasAlert Series Multi-Gas Monitors
- Cylinder Capacity 58 L
- Max. Pressure 500 psi
- Cylinder Dia. 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Honeywell
- MFR # CG-Q58-4
- Zoro # G0470690
- Country of Origin United States
- Category Calibration Equipment
Dimensions
Cylinder Dia. | 3 1/2 in |
Cylinder Height | 14.25 in |
Connection Size | C-10 |
Cylinder Diameter | 3.5 in |
Details
Item | Calibration Gas |
Gas Name | Carbon Monoxide, Hydrogen Sulfide, Methane, Oxygen |
For Use With | GasAlert Series Multi-Gas Monitors |
Cylinder Capacity | 58 L |
Max. Pressure | 500 psi |
Gas Mixture | Carbon Dioxide 0.5%, Carbon Monoxide 100 ppm, Hydrogen Sulfide 25 ppm, Methane 2.5%, Oxygen 18% |
Calibration Certificate | Included |
Cylinder Material | Aluminum |
Background Gas | Nitrogen |
Industry Type | Healthcare |
Accuracy | +/-5% |
Gas Type | Carbon Monoxide, Hydrogen Sulfide, Methane, Oxygen |
Container Type | Cylinder |
Chemical Formula | CH4, CO, H2S, O2 |
Outlet Connection Type | C-10 |
Operating Pressure - Maximum | 500 psi |
Product Type | Calibration Gas |
CGA Number | CGA 600 |
Description
Calibration Gas, CGA Number CGA 600, Container Type Cylinder, Cylinder Capacity 58 L, Cylinder Diameter 3.5 in, Cylinder Height 14.25 in, For Use With GasAlert Series Multi-Gas Monitors, Gas Mixture Carbon Dioxide 0.5 Percent, Carbon Monoxide 100 ppm, Hydrogen Sulfide 25 ppm, Methane 2.5 Percent, Oxygen 18 Percent, Gas Type Carbon Monoxide, Hydrogen Sulfide, Methane, Oxygen, Product Type Calibration Gas, Chemical Formula CH4, CO, H2S, O2, Accuracy +/-5 Percent, Background Gas Nitrogen
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEXARMOR Cut Resistant Coated Gloves, A9 Cut Level, Natural Rubber Latex, M, 1 PR (9014-M(8))
- HONEYWELL UVEX Safety Glasses, Amber Scratch-Resistant (S3242)
- MASTER LOCK Lockout Padlock, KA, Blue, 1-3/4"H (410KAW400BLU-3XX1010)
- LYLE Speed Limit 15 Traffic Sign, 24 in H, 18 in W, Aluminum, Vertical Rectangle, R2-1-15-18HA (R2-1-15-18HA)
- HONEYWELL Calibration Gas, 25 ppm H2S, Nitrogen, 58L (G0042-H25)
- HONEYWELL Calibration Gas, 100 ppm Isobutylene, 34L (CG2-IB-100-34AL)
- HONEYWELL Calibration Gas, 1.25 Percent CH4, 34L (CG-Q34-4JK)
- HONEYWELL Calibration Gas, Carbon Monoxide CO, 34L (CG2-M-100-34)
- HONEYWELL Calibration Gas, Carbon Monoxide CO, 58L (CG2-M-100-58)
- HONEYWELL Calibration Adapter, PK3 (M01-3011-003)
- INDUSTRIAL SCIENTIFIC Gas Regulator, 0.5Lpm (18103564)
- Honeywell Gas Detection